Shop All Pressure Reducing Valves
Apollo Valves
Water Pressure Reducing Valve, 1 In.
Mfr # 36LF10501
Zoro # G5274945
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Inlet Size 1"
- Connection Type Single Union NPT
- Body Material Lead Free Bronze
- Max. Pressure 300 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 36LF10501
- Zoro # G5274945
- UPC # 670750446054
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1" |
Inlet Size | 1" |
Height | 6 8/9 in |
Length | 5 1/2 in |
Details
Connection Type | Single Union NPT |
Body Material | Lead Free Bronze |
Max. Pressure | 300 psig |
Max. Temp. | 180 Degrees F |
Application | Residential and Commercial |
Item | Water Pressure Reducing Valve |
Pressure Adjustment Range | 5 to 75 psig |
Valve Type | Standard |
Preset Pressure Settings | 50 psi |
Standards | ASSE 1003, CSA B356, NSF 372,ARRA |
Strainer | No |
Material | Lead Free Bronze |
Series | 36LF |
Material of Construction | Lead Free Bronze |
Material - Valve | Lead Free Bronze |
Connection | Single Union FNPT |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Lead Free Bronze, Pipe Size 1 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type Single Union FNPT, Height 6 8/9 in, Length 5 1/2 in, Max. Temp. 180 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, CSA B356, NSF 372,ARRA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/OMNIFILTER Replacement RO Filter Kit (ROR2050-S-S18)
- LARSEN SUPPLY CO Amer #5 Low Tilt Valve (04-2221)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 12mm x 3/8" Male BSPT (R) (PC12-03)
- T&S BRASS Glass Filler Parts Kit, Faucet (B-1255)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36LF40301)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36LF30401)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36H20401)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36LF10301)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF10601)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36HLF20501)
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-500XLHR)
- Apollo Valves Valves