Shop All Pressure Reducing Valves
Apollo Valves
Water Pressure Reducing Valve, 1 In.
Mfr # 36ELF12501T
Zoro # G5274884
original price:
$136.55
6% off
new price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Double Union x FNPT Thread
- Body Material LF Bronze, UNS 89836
- Max. Pressure 400 psig
- Max. Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 36ELF12501T
- Zoro # G5274884
- UPC # 670750685699
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1" |
Height | 6 in |
Length | 5 3/4 in |
Details
Connection Type | Double Union x FNPT Thread |
Body Material | LF Bronze, UNS 89836 |
Max. Pressure | 400 psig |
Max. Temp. | 180 Degrees F |
Preset Pressure Settings | 50 psi |
Pressure Adjustment Range | 15 to 75 psig |
Application | Water |
Standards | Annex F & G, ARRA, ASSE 1003-2009, CSA B356, NSF 372, NSF/ANSI 61-G |
Material | Lead Free Bronze |
Item | Water Pressure Reducing Valve |
Strainer | No |
Valve Type | Standard |
Series | 36ELF |
Material of Construction | Lead Free Bronze |
Material - Valve | Lead Free Bronze |
Connection | Double Union FNPT |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Lead Free Bronze, Pipe Size 1 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 15 to 75 psi, Connection Type Double Union FNPT, Height 6 in, Length 5 3/4 in, Max. Temp. 180 Degrees F, Max. Pressure 400 psi, Standards Annex F & G, ARRA, ASSE 1003-2009, CSA B356, NSF 372, NSF/ANSI 61-G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 3", socket, PVC, Basket Strainer, 150 psi (SB1300S18)
- RUVATI 57" Workstation Two-Tiered Ledge Kitchen Sink Undermount 16 Gauge SS (RVH8555)
- ARROWHEAD BRASS Loose Key Handle (PK1300)
- KOHLER Urinal, Vitreous China, 8" W, White (K-4991-ET-0)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36LF40401)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36H20301)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF11501T)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36ELF12401S)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36LF20701)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF11501S)
- WATTS Pressure Reducing Valve, 3 In, Flanged (115-3 FL)
- Apollo Valves Valves