Shop All Pressure Reducing Valves
Apollo Valves
Water Pressure Reducing Valve, 1 In.
Mfr # 36ELF10501PR
Zoro # G4708593
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type No Union NPT x Press
- Body Material Lead Free Brass, UNS 89836
- Max. Pressure 250 psi
- Max. Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 36ELF10501PR
- Zoro # G4708593
- UPC # 670750760105
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1" |
Length | 5 29/32 in |
Height | 4 3/4 in |
Details
Connection Type | No Union NPT x Press |
Body Material | Lead Free Brass, UNS 89836 |
Max. Pressure | 250 psi |
Max. Temp. | 180 Degrees F |
Application | Water |
Valve Type | High Capacity |
Item | Water Pressure Reducing Valve |
Preset Pressure Settings | 50 psi |
Pressure Adjustment Range | 15 to 75 psig |
Material | Lead Free Bronze |
Strainer | Yes |
Standards | Annex F & G, ARRA, ASSE 1003-2009, CSA B356, NSF 372, NSF/ANSI 61-G |
Series | 36ELF |
Connection | Press |
Material of Construction | Low Lead Bronze |
Material - Valve | Lead Free Bronze |
Description
Water Pressure Reducing Valve, Valve Type High Capacity, Strainer Yes, Material Lead Free Bronze, Pipe Size 1 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 15 to 75 psi, Connection Type Press, Height 4 3/4 in, Length 5 29/32 in, Max. Temp. 180 Degrees F, Max. Pressure 250 psi, Standards Annex F & G, ARRA, ASSE 1003-2009, CSA B356, NSF 372, NSF/ANSI 61-G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRREDGE 1-1/2" W, Wood Grain Mirror Installation Kit (64111)
- DIAMOND CRYSTAL Water Softener Salt Pellets, 40 lb Bag, Bright & Soft, 99.8% Purity, NSF Certified (100012407)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Dishwasher, Tailpiece (1PPA9)
- EVERFLOW 3/8" Flare x MIP Adapter Pipe Fitting; Brass (F48-38)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36LF50401)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36ELF12401S)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36ELF10301PR)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36ELF10401PR)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF10601)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF50601)
- WATTS Pressure Reducing Valve, 2 In, Flanged (M115-2 FL)
- Apollo Valves Pressure Reducing Valves