Shop All Pressure Reducing Valves
Apollo Valves
Water Pressure Reducing Valve, 1-1/2 In.
Mfr # 36LF30701
Zoro # G5274613
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type Single Union Solder x NPT
- Body Material Lead Free Bronze
- Max. Pressure 300 psig
- Max. Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 36LF30701
- Zoro # G5274613
- UPC # 670750934285
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1 1/2" |
Length | 6 3/4 in |
Height | 8 8/9 in |
Details
Connection Type | Single Union Solder x NPT |
Body Material | Lead Free Bronze |
Max. Pressure | 300 psig |
Max. Temp. | 180 Degrees F |
Valve Type | Standard |
Pressure Adjustment Range | 5 to 75 psig |
Standards | ASSE 1003, CSA B356, NSF 372,ARRA |
Strainer | No |
Material | Lead Free Bronze |
Item | Water Pressure Reducing Valve |
Application | Residential and Commercial Potable Water Distribution Systems |
Preset Pressure Settings | 50 psi |
Series | 36LF |
Material of Construction | Lead Free Bronze |
Material - Valve | Lead Free Bronze |
Connection | Single Union Solder x FNPT |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Lead Free Bronze, Pipe Size 1 1/2 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type Single Union Solder x FNPT, Height 8 8/9 in, Length 6 3/4 in, Max. Temp. 180 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, CSA B356, NSF 372,ARRA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Lever Handle 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (Z824B0-XL-3F)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 5 ft. (38136-5)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 90 gal., 120V AC (GX90-715A)
- TECHNIFIT Fitting, PTC, Swivel Male "Y", 12mm x 1/2" Male BSPT (R) (PWT12-04)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36HLF20501)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36LF40301)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF11501T)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36LF40401)
- APOLLO VALVES Water Pressure Reducing Valve, 2 In. (36LF50801)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36LF10701)
- LEGEND VALVE 3/4" T-6801 NL COMPACT PRV VLV (111-334NL)
- Apollo Valves Pressure Reducing Valves