Shop All Water Gauges
Apollo Valves
Water Gauge, Pipe Size 1/2 In, MNPT
Mfr # 2015100
Zoro # G2849646
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Connection MNPT
- Body Material Bronze
- Max. Pressure 125 psig
- Max. Temp. 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 2015100
- Zoro # G2849646
- UPC # 670750525285
- Country of Origin United States
- Category Water Gauges
Dimensions
Pipe Size | 1/2 in |
Glass Length | 12 in |
Center to Center Length | 13 1/4 in |
Gauge Glass Diameter | 5/8 in |
Compatible Pipe Size | 1/2 in |
Gauge Glass Length | 12 in |
Description
Water Gauge, Body Material Bronze, Gauge Glass Diameter 5/8 in, Gauge Glass Length 12 in, Center to Center Length 13 1/4 in, Media Temperature - Maximum 350 Degrees F, Gasket Material EPDM, Connection Type NPT, Compatible Pipe Size 1/2 in, Number of Guard Rods 2, Valve Type Ball Check, Operating Pressure - Maximum 125 psig, Stem Packing Material TFE, Standards CRN Registered OF6616.5C
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 12:1 Infrared Temp-Gun (Tool Only) (2278-20)
- FLUKE High Voltage Probe, Up to 6000V (Fluke-80K-6)
- PCE INSTRUMENTS Coating Thickness Meter, 0 to 1500 µm (PCE-CT 25FN)
- WESTWARD Battery Tester, Professional (1EFX5)
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2025100)
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2010500)
- APOLLO VALVES Expansion Tank Gauge, 3/8 In, MNPT, Bronze (2070300)
- APOLLO VALVES Water Gauge, Automatic, 1/2 In, MNPT, Bronze (2435000)
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2015000)
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2365100)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 10In L (1LG-10R)
- Apollo Valves Water Gauges