Shop All Water Gauges
Apollo Valves
Water Gauge, Automatic, 1/2 In, MNPT, Bronze
Mfr # 2035000
Zoro # G3240562
original price:
$169.68
5% off
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Connection MNPT
- Body Material Bronze
- Max. Pressure 400 psig
- Max. Temp. 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 2035000
- Zoro # G3240562
- UPC # 670750526404
- Country of Origin United States
- Category Water Gauges
Dimensions
Pipe Size | 1/2 in |
Glass Length | 12 in |
Center to Center Length | 14 in |
Gauge Glass Length | 12 in |
Compatible Pipe Size | 1/2 in |
Gauge Glass Diameter | 5/8 in |
Description
Water Gauge, Body Material Bronze, Gauge Glass Diameter 5/8 in, Gauge Glass Length 12 in, Center to Center Length 14 in, Media Temperature - Maximum 400 Degrees F, Gasket Material EPDM, Connection Type NPT, Compatible Pipe Size 1/2 in, Number of Guard Rods 4, Valve Type Ball Check, Operating Pressure - Maximum 400 psig, Stem Packing Material TFE, Standards CRN Registered
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS REED Data Logging Sound Meter with Adapter and SD Card Kit (R8070SD-KIT)
- TEL-TRU Bimetal Thermom, 1-3/4 In Dial, 0to250C (GT100R-12/16121279)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL300)
- SCS Metal-In Static Shielding Bag, 12"W, PK100 (3001218)
- APOLLO VALVES Water Gauge, Standard Pattern, 1/2 In, MNPT (2340100)
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2365100)
- APOLLO VALVES Water Gauge, Automatic, 1/2 In, MNPT, Bronze (2550100)
- APOLLO VALVES Water Gauge, Pipe Size 3/4 In, MNPT (2020800)
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2010500)
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2015100)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 36In L (1LG-36)
- Apollo Valves Water Gauges