Shop All Vacuum Breakers
Apollo Valves
Vacuum Breaker, 3/8in, FNPT, Chrome, 125 psi
Mfr # 38LF10203
Zoro # G6218694
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Material of Construction Lead-Free Bronze-Rough Chrome
- Width 1-13/16"
- Size 3/8"
- Seal Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 38LF10203
- Zoro # G6218694
- Country of Origin United States
- Category Vacuum Breakers
Dimensions
Width | 1-13/16" |
Size | 3/8" |
Height | 2-3/8" |
Pipe Size | 3/8" |
Details
Item | Vacuum Breaker |
Connection Type | FNPT |
Material of Construction | Lead-Free Bronze-Rough Chrome |
Seal | Silicone |
Compliance | NSF/ANSI 372 |
Max. Pressure | 125 psi |
Temp. Range | 212 Degrees F |
Standards | ASSE 1001 |
Body Material | Lead-Free Bronze-Rough Chrome |
Series | 38LF-100 |
Description
Vacuum Breaker, Size 3/8 in, Connection Type FNPT, Material of Construction Lead-Free Bronze-Rough Chrome, Seal Silicone, Max. Pressure 125 psi, Temp. Range 212 Degrees F, Height 2 3/8 in, Width 1 13/16 in, Standards ASSE 1001, Compliance NSF/ANSI 372
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX0)
- SLOAN Repair Kit Efx23A Battery Box Kit Efx-3/Efx-6(Ir) (3324117)
- ZORO SELECT Flanged x Slip-On, Steel Pipe Flange (BULK-PF-520)
- ORION Coupling, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 NO HUB / PLAIN END COUPLING)
- APOLLO VALVES Vacuum Breaker, 2 11/16 in H, 3/4 in (38LF30402)
- APOLLO VALVES Vacuum Breaker, 1-1/4 In., FNPT, Bronze (3810601)
- APOLLO VALVES Vacuum Breaker, 1-1/2 In., FNPT, Bronze (3810701)
- APOLLO VALVES Vacuum Breaker, 1/2 In., FNPT, 125 psi (3820306)
- APOLLO VALVES Vacuum Breaker, 3/4 In, FNPT, Brass, 125 psi (3820401)
- APOLLO VALVES Vacuum Breaker, 3/8 In., FNPT, 125 psi (3820206)
- WATTS VACUUM RELEASE VLV 1/2"" (0951263)
- Apollo Valves Valves