Shop All Vacuum Breakers
Apollo Valves
Vacuum Breaker, 3/4 in, FNPT, 125 psi
Mfr # 38LF10403
Zoro # G6195034
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Material of Construction Lead-Free Bronze-Rough Chrome
- Width 2 1/8 in
- Height 3 1/16 in
- Temp. Range 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 38LF10403
- Zoro # G6195034
- Country of Origin United States
- Category Vacuum Breakers
Dimensions
Width | 2 1/8 in |
Height | 3 1/16 in |
Size | 3/4" |
Pipe Size | 3/4" |
Details
Item | Vacuum Breaker |
Connection Type | FNPT |
Material of Construction | Lead-Free Bronze-Rough Chrome |
Temp. Range | 212 Degrees F |
Seal | Silicone |
Standards | ASSE 1001 |
Compliance | NSF/ANSI 372 |
Max. Pressure | 125 psi |
Body Material | Lead-Free Bronze-Rough Chrome |
Series | 38LF-100 |
Description
Vacuum Breaker, Size 3/4 in, Connection Type FNPT, Material of Construction Lead-Free Bronze-Rough Chrome, Seal Silicone, Max. Pressure 125 psi, Temp. Range 212 Degrees F, Height 3 1/16 in, Width 2 1/8 in, Standards ASSE 1001, Compliance NSF/ANSI 372
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. to 1 in. Pipe Cutter (69PTKC001)
- ZORO SELECT 3/4" FNPT Galvanized Cap (5P902)
- PARGRIP Strt Adptr, PFA, Comp, 1/8Inx1/4In (GAMS-24)
- LEGEND VALVE 1/2 X 8 T550P 1/4 TURN FF PEX (108-003A)
- APOLLO VALVES Vacuum Breaker, 1-1/4 In., FNPT, Bronze (3810601)
- APOLLO VALVES Vacuum Breaker, 1/2 In., FNPT, 125 psi (38LF10301)
- APOLLO VALVES Vacuum Breaker, 1/2In, FNPT, Bronze, 125 psi (3810301)
- APOLLO VALVES Vacuum Breaker, Bronze, 1-1/4" W (38LF314AS)
- APOLLO VALVES Vacuum Breaker, 1 In., FNPT, Bronze, 125 psi (3810501)
- APOLLO VALVES Pressure Vacuum Breaker, 8 3/8 in H, 1 in (4A505A2F)
- APOLLO VALVES Vacuum Breaker, 1/4 In, FNPT, Brass, 125 psi (3820101)
- Apollo Valves Valves