Shop All Vacuum Breakers
Apollo Valves
Vacuum Breaker, 3/4 In., FNPT, 125 psi
Mfr # 38LF10401
Zoro # G5300626
product price: $71.35
/ea
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Material of Construction Lead-Free Bronze
- Width 2 1/8 in
- Size 3/4"
- Height 3 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 38LF10401
- Zoro # G5300626
- UPC # 670750509629
- Country of Origin United States
- Category Vacuum Breakers
Dimensions
Width | 2 1/8 in |
Size | 3/4" |
Height | 3 1/16 in |
Pipe Size | 3/4" |
Details
Item | Vacuum Breaker |
Connection Type | FNPT |
Material of Construction | Lead-Free Bronze |
Standards | ASSE 1001 |
Seal | Silicone |
Max. Pressure | 125 psi |
Temp. Range | 212 Degrees F |
Compliance | NSF/ANSI 372 |
Body Material | Lead Free Bronze |
Connection | FNPT |
Series | 38LF-100 |
Description
Vacuum Breaker, Size 3/4 in, Connection Type FNPT, Material of Construction Lead-Free Bronze, Seal Silicone, Max. Pressure 125 psi, Temp. Range 212 Degrees F, Height 3 1/16 in, Width 2 1/8 in, Standards ASSE 1001, Compliance NSF/ANSI 372
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Adapter, 4 x 4 in, Schedule 40, White (435040)
- KBI CHECK VALV 1"" FPT (1001-10)
- PARKER Solenoid Valve Repair Kit Valve Parts And Accessory (PS5387)
- ZORO SELECT Tubing, Oxygen Barrier, 1/2 in, Orange (U860O300)
- APOLLO VALVES Vacuum Breaker, 1/2 In., FNPT, 125 psi (38LF10301)
- APOLLO VALVES Vacuum Breaker, 2 11/16 in H, 3/4 in (38LF30402)
- APOLLO VALVES Vacuum Breaker, 2 In., FNPT, Bronze, 125 psi (3810801)
- APOLLO VALVES Vacuum Breaker, 1-1/4 In., FNPT, Bronze (3810601)
- APOLLO VALVES Vacuum Breaker, 1/4 In., FNPT, 125 psi (3820106)
- APOLLO VALVES Vacuum Breaker, 3/4 In., FNPT, 125 psi (3820406)
- ZURN Atmospheric Vacuum Breaker 12-35Xlch (12-35XLCH)
- Apollo Valves Vacuum Breakers