Shop All Vacuum Breakers
Apollo Valves
Vacuum Breaker, 2 11/16 in H, 3/4 in
Mfr # 38LF30402
Zoro # G210040176
product price: $94.55
/ea
Free Shipping & Returns
$94.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Hose
- Material of Construction Bronze
- Width 1 5/16 in
- Temp. Range 33 Degrees F to 180 Degrees F
- Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 38LF30402
- Zoro # G210040176
- UPC # 670750061165
- Country of Origin Taiwan, Province of China
- Category Vacuum Breakers
Dimensions
Width | 1 5/16 in |
Size | 3/4 in |
Height | 2 11/16 in |
Details
Item | Dual Check Hose Connect. Vacuum Breaker |
Connection Type | Hose |
Material of Construction | Bronze |
Temp. Range | 33 Degrees F to 180 Degrees F |
Max. Pressure | 150 psi |
Standards | ASSE 1011, ASSE 1052, CSA B64.2, IAPMO |
Compliance | ASSE 1011, ASSE 1052, CSA B64.2, IAPMO |
Description
Dual Check Hose Connect. Vacuum Breaker, Size 3/4 in, Connection Type Hose, Material of Construction Bronze, Max. Pressure 150 psi, Temp. Range 33 Degrees F to 180 Degrees F, Height 2 11/16 in, Width 1 5/16 in, Standards ASSE 1011, ASSE 1052, CSA B64.2, IAPMO, Compliance ASSE 1011, ASSE 1052, CSA B64.2, IAPMO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Straight Adapter, Steel, 1/8", BSPP x NPTF (1/8X1/8F4OHGS)
- DELTA Solenoid Adapter, Gen 3 (RP75193)
- B & K AntiSiphon Vac Breaker (888-183)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size (008614)
- APOLLO VALVES Pressure Vacuum Breaker, 8 3/8 in H, 1 in (4A505A2F)
- APOLLO VALVES Vacuum Breaker, 1/2In, FNPT, Bronze, 125 psi (3810301)
- APOLLO VALVES Vacuum Breaker, 1/4 In., FNPT, 125 psi (3820106)
- APOLLO VALVES Vacuum Breaker, 1/2 In., FNPT, 125 psi (38LF10301)
- APOLLO VALVES Vacuum Breaker, 1/4 In, FNPT, Brass, 125 psi (3820101)
- APOLLO VALVES Vacuum Breaker, 1-1/2 In., FNPT, Bronze (3810701)
- SLOAN Vaccum Breakers V500Aa Cp Vac Brkr 1-1/2 X 13-1/2 (0323014)
- Apollo Valves Vacuum Breakers