Shop All Vacuum Breakers
Apollo Valves
Vacuum Breaker, 1/4in, FNPT, Chrome, 125 psi
Mfr # 38LF10103
Zoro # G6184936
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Material of Construction Lead-Free Bronze-Rough Chrome
- Width 1-13/16"
- Seal Silicone
- Standards ASSE 1001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 38LF10103
- Zoro # G6184936
- Country of Origin United States
- Category Vacuum Breakers
Dimensions
Width | 1-13/16" |
Height | 2-3/8" |
Size | 1/4" |
Pipe Size | 1/4" |
Details
Item | Vacuum Breaker |
Connection Type | FNPT |
Material of Construction | Lead-Free Bronze-Rough Chrome |
Seal | Silicone |
Standards | ASSE 1001 |
Max. Pressure | 125 psi |
Compliance | NSF/ANSI 372 |
Temp. Range | 212 Degrees F |
Body Material | Lead-Free Bronze-Rough Chrome |
Series | 38LF-100 |
Description
Vacuum Breaker, Size 1/4 in, Connection Type FNPT, Material of Construction Lead-Free Bronze-Rough Chrome, Seal Silicone, Max. Pressure 125 psi, Temp. Range 212 Degrees F, Height 2 3/8 in, Width 1 13/16 in, Standards ASSE 1001, Compliance NSF/ANSI 372
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322129120)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve 2-Way (77C10101A)
- KIPP Tube clamps cross aluminum (K0472.51212)
- EVERPURE Quick Connect Filter, 2.5 gpm, 5 Micron, 3" O.D., 21 in H (EV961816-75)
- APOLLO VALVES Vacuum Breaker, 3/4 In, FNPT, Brass, 125 psi (3820401)
- APOLLO VALVES Vacuum Breaker, 1/2 In., FNPT, 125 psi (3820306)
- APOLLO VALVES Vacuum Breaker, 1/4 In, FNPT, Brass, 125 psi (3820101)
- APOLLO VALVES Vacuum Breaker, 1/2 In., FNPT, 125 psi (38LF10301)
- APOLLO VALVES Vacuum Breaker, 3/8 In., FNPT, 125 psi (38LF10201)
- APOLLO VALVES Pressure Vacuum Breaker, 8 3/8 in H, 1 in (4A505A2F)
- APOLLO VALVES Vacuum Breaker, 3/8In, FNPT, Bronze, 125 psi (3810201)
- Apollo Valves Vacuum Breakers