Shop All Vacuum Breakers
Apollo Valves
Vacuum Breaker, 1 In, FNPT, 125 psi, 125 psi
Mfr # 38LF10501
Zoro # G5192257
original price:
$119.59
30% off
new price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Material of Construction Lead-Free Bronze
- Width 2 7/8 in
- Height 4 1/16 in
- Standards ASSE 1001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 38LF10501
- Zoro # G5192257
- UPC # 670750509636
- Country of Origin United States
- Category Vacuum Breakers
Dimensions
Width | 2 7/8 in |
Height | 4 1/16 in |
Size | 1" |
Pipe Size | 1" |
Details
Item | Vacuum Breaker |
Connection Type | FNPT |
Material of Construction | Lead-Free Bronze |
Standards | ASSE 1001 |
Compliance | NSF/ANSI 372 |
Temp. Range | 212 Degrees F |
Max. Pressure | 125 psi |
Seal | Silicone |
Body Material | Lead Free Bronze |
Series | 38LF-100 |
Connection | FNPT |
Description
Vacuum Breaker, Size 1 in, Connection Type FNPT, Material of Construction Lead-Free Bronze, Seal Silicone, Max. Pressure 125 psi, Temp. Range 212 Degrees F, Height 4 1/16 in, Width 2 7/8 in, Standards ASSE 1001, Compliance NSF/ANSI 372
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 75 psi (6010FEM01-AM75)
- NIBCO 1-1/4" NOM C Copper 90 Degree Drop Elbow (907 11/4)
- CAMOZZI Valve (338-895TF)
- SMITH-COOPER Reducing Tee, 1/2"x3/8", 125, Brz Nl (4385005640)
- APOLLO VALVES Vacuum Breaker, 1/2 In, FNPT, Brass, 125 psi (3820301)
- APOLLO VALVES Vacuum Breaker, 3/8In, FNPT, Bronze, 125 psi (3810201)
- APOLLO VALVES Pressure Vacuum Breaker, 8 3/8 in H, 1 in (4A505A2F)
- APOLLO VALVES Vacuum Breaker, 3/4In, FNPT, Bronze, 125 psi (3810401)
- APOLLO VALVES Vacuum Breaker, 1/2 In., FNPT, 125 psi (3820306)
- APOLLO VALVES Vacuum Breaker, 2 In, FNPT, 125 psi, 125 psi (38LF10801)
- BELL & GOSSETT Vacuum Breaker, 3/4 In, MNPT, Brass, 150 psi (62)
- Apollo Valves Vacuum Breakers