Shop All Vacuum Breakers
Apollo Valves
Vacuum Breaker, 1-1/4 In., FNPT, 125 psi
Mfr # 38LF10601
Zoro # G5300547
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Material of Construction Lead-Free Bronze
- Width 3-3/4"
- Temp. Range 140 Degrees F
- Standards ASSE 1001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 38LF10601
- Zoro # G5300547
- UPC # 670750843105
- Country of Origin United States
- Category Vacuum Breakers
Dimensions
Width | 3-3/4" |
Height | 4-3/8" |
Size | 1 1/4" |
Pipe Size | 1 1/4" |
Details
Item | Vacuum Breaker |
Connection Type | FNPT |
Material of Construction | Lead-Free Bronze |
Temp. Range | 140 Degrees F |
Standards | ASSE 1001 |
Seal | Silicone |
Max. Pressure | 125 psi |
Compliance | NSF/ANSI 372 |
Body Material | Lead Free Bronze |
Connection | FNPT |
Series | 38LF-100 |
Description
Vacuum Breaker, Size 1 1/4 in, Connection Type FNPT, Material of Construction Lead-Free Bronze, Seal Silicone, Max. Pressure 125 psi, Temp. Range 140 Degrees F, Height 4 3/8 in, Width 3 3/4 in, Standards ASSE 1001, Compliance NSF/ANSI 372
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Siphon Jet Urinal, 0.125 gpf, Wall Mount (Z.UR1.S)
- ORION 45 Degree Elbow, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 45 ELBOW - 1/8 BEND)
- ZORO SELECT 1/4" FNPT 316 SS Cross (600X111N014)
- MIDWEST FASTENER 1/4" Neoprene Rubber Medium Beveled Faucet Washers 20PK (68112)
- APOLLO VALVES Pressure Vacuum Breaker, 8 3/8 in H, 1 in (4A505A2F)
- APOLLO VALVES Vacuum Breaker, 2 In., FNPT, Bronze, 125 psi (3810801)
- APOLLO VALVES Vacuum Breaker, 1/4 In., FNPT, 125 psi (38LF10101)
- APOLLO VALVES Vacuum Breaker, 3/8 In., FNPT, 125 psi (3820206)
- APOLLO VALVES Vacuum Breaker, 3/4 In, FNPT, Brass, 125 psi (3820401)
- APOLLO VALVES Vacuum Breaker, 1-1/2 In., FNPT, Bronze (3810701)
- SLOAN vacuum Breakers V500Aa Cp Vac Brkr 1-1/2 X 9 (5323007)
- Apollo Valves Vacuum Breakers