Shop All Vacuum Breakers
Apollo Valves
Vacuum Breaker, 1-1/2 In., FNPT, 125 psi
Mfr # 38LF10701
Zoro # G5300556
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Material of Construction Lead-Free Bronze
- Width 3 3/4 in
- Temp. Range 180 Degrees F
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 38LF10701
- Zoro # G5300556
- UPC # 670750843167
- Country of Origin United States
- Category Vacuum Breakers
Dimensions
Width | 3 3/4 in |
Height | 4 3/8 in |
Size | 1 1/2" |
Pipe Size | 1 1/2" |
Details
Item | Vacuum Breaker |
Connection Type | FNPT |
Material of Construction | Lead-Free Bronze |
Temp. Range | 180 Degrees F |
Max. Pressure | 125 psi |
Seal | Silicone |
Compliance | NSF/ANSI 372 |
Standards | ASSE 1001 |
Body Material | Lead Free Bronze |
Series | 38LF-100 |
Connection | FNPT |
Description
Vacuum Breaker, Size 1 1/2 in, Connection Type FNPT, Material of Construction Lead-Free Bronze, Seal Silicone, Max. Pressure 125 psi, Temp. Range 180 Degrees F, Height 4 3/8 in, Width 3 3/4 in, Standards ASSE 1001, Compliance NSF/ANSI 372
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/2 I.D., 100 ft., Clear, Flexible (4EGV6)
- SMITH PERFORMANCE SPRAYERS EPDM Pressure Relief Valve, Acetone (182946)
- SPIRAX SARCO Y IRON THREADED 3/4IN NPT STRAINER (250B)
- ZESTON PVC Pipe Fitting, .020 PVC, 45 deg., #15 (PVC 45 #15)
- APOLLO VALVES Vacuum Breaker, 1/4In, FNPT, Bronze, 125 psi (3810101)
- APOLLO VALVES Vacuum Breaker, Bronze, 1-1/4" W (38LF314AS)
- APOLLO VALVES Vacuum Breaker, 1-1/4 In., FNPT, Bronze (3810601)
- APOLLO VALVES Vacuum Breaker, 3/4 In., FNPT, 125 psi (3820406)
- APOLLO VALVES Vacuum Breaker, 3/4 In., FNPT, 125 psi (38LF10401)
- APOLLO VALVES Vacuum Breaker, 3/4In, FNPT, Bronze, 125 psi (3810401)
- EVERFLOW FIPxMHT Hose Bib Vacuum Breaker Backflow Preventor 3/4’’ (VB3400-NL)
- Apollo Valves Valves