Shop All Relief Valves
Apollo Valves
T and P Relief Valve, MNPT x FNPT
Mfr # 18C5213125
Zoro # G2843321
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Outlet Size 1"
- Connection Type MNPT x FNPT
- Body Material Bronze
- Outlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 18C5213125
- Zoro # G2843321
- UPC # 670750184932
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1" |
Outlet Size | 1" |
Thermostat Length | 3 in |
Body Height | 8 5/8 in |
Body Width | 1 9/16 in |
Shank Length | Standard |
Overall Height | 8-5/8" |
Overall Width | 1-9/16" |
Height | 8-5/8" |
Width | 1-9/16" |
Details
Connection Type | MNPT x FNPT |
Body Material | Bronze |
Item | Temperature and Pressure Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Auto Re-Seating | Yes |
Max. Temp. | 210 Degrees F |
BtuH | 1,825,000 |
Factory Set Pressure | 125 psi |
Spring Material | Stainless Steel |
Standards | Certified ANSI Z21.22 And CSA 4.4, Listed By ASME And CSA |
Type | Direct Acting |
Description
Temperature and Pressure Relief Valve, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 in, Thermostat Length 3 in, Body Height 8 5/8 in, 1,825,000 BtuH, Factory Set Pressure 125 psi, Max. Temp. 210 Degrees F, Shank Length Standard, Auto Re-Seating Yes, Body Material Bronze, Spring Material Stainless Steel, Body Width 1 9/16 in, Standards Certified ANSI Z21.22 And CSA 4.4, Listed By ASME And CSA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/8" x 6" Black Pipe Nipple Sch 40 (0330011800)
- GEORG FISCHER Diaphragm Valve, 2-Way, 3/4 In, Socket/Thrd (161514633)
- SMITH-BLAIR Repair Clamp, Iron, 10 In Pipe, 1.5 Out (31500111012000 IP)
- MOEN Mounting Kit (146790)
- APOLLO VALVES Adjustable Relief Valve, 1/2 In, 60 psi (1650101)
- APOLLO VALVES Safety Relief Valve, 2 In, 100 psi, Bronze (1060820)
- APOLLO VALVES Adjustable Relief Valve, 1/2 In, 60 psi (1650125)
- APOLLO VALVES Safety Relief Valve, 1-1/2 In, 125 psi (1060725)
- APOLLO VALVES POP Safety Valve, 3/4In, 125 psi, Bronze (511DDDKMAA0125)
- APOLLO VALVES POP Safety Valve, 1 x 1-1/2 In, 400 psi (523FEBKMAA0400)
- APOLLO VALVES Safety Relief Valve, 1In, 5psi, Cast Bronze (13202B05)
- Apollo Valves Relief Valves