Shop All Valve Accessories
Apollo Valves
Stem Extension, For 94ALF-105-01A, 1 In.
Mfr # 78217401
Zoro # G6131011
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 94ALF-205-01A, 94ALF-105-01A
- Size 1 in
- Temp. Range 0 Degrees to 400 Degrees F
- Body Material Plated Steel
- Includes Extension Stem, Screw, Stem Sleeve, Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 78217401
- Zoro # G6131011
- UPC # 00670750410185
- Country of Origin China
- Category Valve Accessories
Dimensions
Size | 1 in |
Details
Item | Stem Extension Kit |
For Use With | 94ALF-205-01A, 94ALF-105-01A |
Temp. Range | 0 Degrees to 400 Degrees F |
Body Material | Plated Steel |
Includes | Extension Stem, Screw, Stem Sleeve, Stop |
Accessory Type | Stem Extension Kit |
Material | Steel |
Compatible with Series | 77 |
Compatible with Manufacturer Model Number | 94ALF-105-01A, 94ALF-205-01A |
Valve Type | Plumbing Valves |
Product Type | Stem Extension Kit |
Operating Temperature - Maximum | 400 Degrees F |
Operating Temperature - Minimum | 0 Degrees F |
For Use with Mfr. Model Number | 94ALF-105-01A, 94ALF-205-01A |
For Use With Mfr. Model Number | 94ALF-105-01A, 94ALF-205-01A |
Compatible Manufacturer Part Number | 94ALF-105-01A, 94ALF-205-01A |
Description
Stem Extension Kit, Product Type Stem Extension Kit, Material Steel, Compatible with Series 77, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 0 Degrees F, Includes Extension Stem, Screw, Stem Sleeve, Stop, Compatible with Manufacturer Model Number 94ALF-105-01A, 94ALF-205-01A, Compatible with Grainger Part Number Not Applicable, Valve Type Plumbing Valves
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Dual Handle 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (K-15261-4RA-CP)
- KETCHAM 24" x 30" Stainless Steel Washroom Mirror (SSF-2430)
- PARKER Nut, Carbon Steel, Comp, 1/4In (4NU4-S)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E2C16X20-2-18X)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217502)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, WHT (78217203)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217402)
- APOLLO VALVES Air Gap Drain Kit, 1/2 to1 In, ABS Plastic (AGD4A1)
- APOLLO VALVES Air Gap Drain Kit, 3/4 to 1 In, Threaded (AGD401)
- APOLLO VALVES Stem Extension, For 94ALF-106-01A, 2-1/2In (78217501)
- SHARKBITE Slip Tee 1/2"X1/2" Cts (UIP363A)
- Apollo Valves Valves