Shop All Valve Accessories
Apollo Valves
STAINLESS STEEL LEVER & NUT, 94ALF SER
Mfr # W235100S
Zoro # G710997840
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lever, Nut
- Standards CSA, FM, NSF, UL Listed
- Valve Type Ball Valves
- Operating Temperature - Maximum 400 Degrees F
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # W235100S
- Zoro # G710997840
- UPC # 191988154790
- Country of Origin Switzerland
- Category Valve Accessories
Details
Item | Valve Accessory |
Includes | Lever, Nut |
Standards | CSA, FM, NSF, UL Listed |
Valve Type | Ball Valves |
Operating Temperature - Maximum | 400 Degrees F |
Material | Steel |
Compatible with Manufacturer Model Number | 94ALF-A |
Compatible with Brand | Apollo |
Product Type | Lever and Stem Nut Kit |
Compatible with Series | 94ALF-A |
Operating Temperature - Minimum | 0 Degrees F |
For Use with Mfr. Model Number | 94ALF-A |
For Use With Mfr. Model Number | 94ALF-A |
Compatible Manufacturer Part Number | 94ALF-A |
Description
Valve Accessory, Product Type Lever and Stem Nut Kit, Material Steel, Compatible with Series 94ALF-A, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 0 Degrees F, Includes Lever, Nut, Compatible with Manufacturer Model Number 94ALF-A, Compatible with Grainger Part Number Not Applicable, Standards CSA, FM, NSF, UL Listed, Compatible with Brand Apollo, Valve Type Ball Valves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Elongated 1.6 GPF Chair Height Toilet W/ Right-Hand Trip Lever (3979-RA-0)
- PARKER Push-to-Connect HVAC Fitting, Brass (PZKP-C4-HNBR 1/4" COUPLING)
- ZORO SELECT 2-1/2" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (1MMY6)
- MILWAUKEE TOOL M12 1 1/4" Jaw (49-16-2453)
- APOLLO VALVES Stem Extension, For 94ALF-105-01A, 1 In. (78217401)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217502)
- APOLLO VALVES Air Gap Drain Kit, 1/2 to1 In, ABS Plastic (AGD4A1)
- APOLLO VALVES Air Gap Drain Kit, NPT, ABS Plastic (AGD4A112)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217802)
- APOLLO VALVES Air Gap Drain Kit, 3/4 to 1 In, Threaded (AGD401)
- ZURN Repair Kit, 1 In. (RK1-70XL)
- Apollo Valves Valves