Shop All Valve Accessories
Apollo Valves
STAINLESS STEEL LEVER & NUT, 94ALF SER
Mfr # W234800S
Zoro # G710997833
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 1/2 in
- Includes Lever, Nut
- Standards CSA, FM, NSF, UL Listed
- Compatible with Manufacturer Model Number 94ALF
- Operating Temperature - Minimum 0 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # W234800S
- Zoro # G710997833
- UPC # 191988114619
- Country of Origin Switzerland
- Category Valve Accessories
Dimensions
Length | 9 1/2 in |
Overall Height | 5 5/8 in |
Overall Width | 6 1/2 in |
Details
Item | Valve Accessory |
Includes | Lever, Nut |
Standards | CSA, FM, NSF, UL Listed |
Compatible with Manufacturer Model Number | 94ALF |
Operating Temperature - Minimum | 0 Degrees F |
Compatible with Series | 94A |
Compatible with Brand | Apollo |
Material | Steel |
Product Type | Lever and Nut |
Valve Type | Ball Valves |
Operating Temperature - Maximum | 400 Degrees F |
For Use with Mfr. Model Number | 94ALF |
For Use With Mfr. Model Number | 94ALF |
Compatible Manufacturer Part Number | 94ALF |
Description
Valve Accessory, Product Type Lever and Nut, Material Steel, Compatible with Series 94A, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 0 Degrees F, Includes Lever, Nut, Compatible with Manufacturer Model Number 94ALF, Compatible with Grainger Part Number Not Applicable, Standards CSA, FM, NSF, UL Listed, Compatible with Brand Apollo, Length 9 1/2 in, Overall Height 5 5/8 in, Overall Width 6 1/2 in, Valve Type Ball Valves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT 304/304L SS Threaded Outlet (300810350212)
- B & K STZ Industries 1 in. FIP each X 1 in. D FIP Black Malleable Iron Union (310UPU-1)
- PARKER 56 SERIES FITTING FEMALE JIC 3 (10656-4-4)
- ALLPOINTS Drain, Grate, Floor (Hinged, 6"Rd) (1021153)
- APOLLO VALVES Stem Extension, For 94ALF-107-01A, 1-1/2In (78217601)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, WHT (78217203)
- APOLLO VALVES Air Gap Drain Kit, NPT, ABS Plastic (AGD4A112)
- APOLLO VALVES Air Gap Drain Kit, 3/4 to 1 In, Threaded (AGD401)
- APOLLO VALVES Test Cock, 1/8x1/4 In, MNPTxFNPT (78LF29001)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217702)
- SANITUBE Butterfly Valve Repair Kit, 1-EPDM Seat (TCBFERK-300)
- Apollo Valves Valves