Shop All Relief Valves
Apollo Valves
Safety Relief Valve, 3 In, 15 psi, Bronze
Mfr # 1420708
Zoro # G3065413
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3"
- Outlet Size 3"
- Body Material Cast Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 1420708
- Zoro # G3065413
- UPC # 670750498527
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3" |
Outlet Size | 3" |
Overall Height | 9 3/8 in |
Details
Body Material | Cast Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Temp. Range | 0 Degrees to 250 Degrees F |
Steam Capacity (Lb./Hr.) | 6,843 |
Pressure Range | 5 to 15 psi |
Test Lever | Yes |
Factory Set Pressure | 15 psi |
Seat Material | Chrome Plated Seat w/ TFE Coated Brass Disc |
Disc Material | PTFE |
Standards | ASME Section IV, CRN, CSA |
Application | Low Pressure Steam Heating and Supply Boilers |
Spring Material | Rust Proofed Steel |
Description
Safety Relief Valve, Body Material Cast Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3 in, Outlet Size 3 in, Factory Set Pressure 15 psi, Pressure Range 5 to 15 psi, Steam Capacity (Lb./Hr.) 6,843 lb/hr, Disc Material PTFE, Overall Height 9 3/8 in, Application Low Pressure Steam Heating and Supply Boilers, Seat Material Chrome Plated Seat w/ TFE Coated Brass Disc, Spring Material Rust Proofed Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Union, FNPT, 3/8" Pipe Size (6AYY4)
- BANJO 2" FNPT 316 SS Bulkhead Tank Fitting (TF200SS)
- ZURN Water Pressure Reducing Valve, 1-1/2 In. (112-600XL)
- STREAMLINE Straight Copper Tubing, 3/8 in Outside Dia, 5 ft Length, Type K (KH02005)
- APOLLO VALVES Safety Relief Valve, 3/4 In, 50 psi, Bronze, BtuH: 1, 209, 000 (1060410)
- APOLLO VALVES Safety Relief Valve, 1-1/4In, 75psi, Bronze (1060615)
- APOLLO VALVES Safety Relief Valve, 1-1/2In, 50psi, Bronze (1060710)
- APOLLO VALVES Safety Relief Valve, 3/4 In, 5 psi (13211B05)
- APOLLO VALVES Safety Relief Valve, 3/4 In, 125 psi (1740203)
- APOLLO VALVES Safety Relief Valve, 3/4 In, 30 psi, Bronze, BtuH: 827, 000 (1060405)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 150psi (6010DCM01-KM-150)
- Apollo Valves Valves