Shop All Relief Valves
Apollo Valves
Safety Relief Valve, 1-1/4In, 30psi, Bronze
Mfr # 1060605
Zoro # G3427636
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/4"
- Outlet Size 1 1/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 1060605
- Zoro # G3427636
- UPC # 670750878916
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1 1/4" |
Outlet Size | 1 1/4" |
Overall Length | 5-1/16" |
Overall Height | 8-3/8" |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | FNPT |
Disc Material | Brass ASTM B16 |
Standards | ASME Section IV, CSA, CRN |
Test Lever | Yes |
Factory Set Pressure | 30 psi |
Spring Material | Plated Alloy Steel |
BtuH | 2,316,000 |
Seat Material | Silicone |
Temp. Range | 0 Degrees to 250 Degrees F |
Application | Hot Water Heating Boilers and Hot Water Supply Systems |
Pressure Range | 15 to 160 psi |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 1/4 in, Outlet Size 1 1/4 in, Factory Set Pressure 30 psi, Pressure Range 15 to 160 psi, 2,316,000 BtuH, Disc Material Brass ASTM B16, Overall Height 8 3/8 in, Application Hot Water Heating Boilers and Hot Water Supply Systems, Overall Length 5 1/16 in, Seat Material Silicone, Spring Material Plated Alloy Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Yes, Standards ASME Section IV, CRN, CSA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 1/2X6 Wire Pipe Hook (33971)
- LEGEND VALVE 3/8" X 2-1/2" BLACK NIPPLE (355-043E)
- CHICAGO FAUCET Rose Spray Outlet (E21JKABCP)
- PRIME-LINE Two Ear Wall Bracket, For 1 in. Panels, Stainless Steel, Satin Finish Single Pack (656-8142)
- APOLLO VALVES Safety Relief Valve, 1-1/4In, 75psi, Bronze (1060615)
- APOLLO VALVES Safety Relief Valve, 1-1/4 In, 150 psi (1060634)
- APOLLO VALVES Safety Relief Valve, 1-1/4 In, 100 psi (1060620)
- APOLLO VALVES Safety Relief Valve, 3/4 In, 50 psi, Bronze, BtuH: 1, 209, 000 (1060410)
- APOLLO VALVES POP Safety Valve, 3/4In, 350 psi, Bronze (523DDDKMAA0350)
- APOLLO VALVES T and P Relief Valve, 1/2 In. Inlet (18C40129)
- WATTS T and P Relief Valve, 3/4 In. Outlet (L100XL-3)
- Apollo Valves Relief Valves