Shop All Relief Valves
Apollo Valves
Safety Relief Valve, 1-1/2 In, 150 psi
Mfr # 1060734
Zoro # G3222852
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/2"
- Outlet Size 1 1/2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 1060734
- Zoro # G3222852
- UPC # 670750879449
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1 1/2" |
Outlet Size | 1 1/2" |
Overall Length | 5 7/8 in |
Overall Height | 10 3/4 in |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | FNPT |
Temp. Range | 0 Degrees to 250 Degrees F |
Factory Set Pressure | 150 psi |
Pressure Range | 15 to 160 psi |
Spring Material | Plated Alloy Steel |
Seat Material | Silicone |
Test Lever | Yes |
Standards | ASME Section IV, CRN, CSA |
Disc Material | Brass ASTM B16 |
BtuH | 11,871,000 |
Application | Hot Water Heating Boilers and Hot Water Supply Systems |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 1 1/2 in, Factory Set Pressure 150 psi, Pressure Range 15 to 160 psi, 11,871,000 BtuH, Disc Material Brass ASTM B16, Overall Height 10 3/4 in, Application Hot Water Heating Boilers and Hot Water Supply Systems, Overall Length 5 7/8 in, Seat Material Silicone, Spring Material Plated Alloy Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Yes, Standards ASME Section IV, CRN, CSA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON VSeries, Valved Plug ST 3/4", FNPTF 3/4" (V6F6)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- PRIER PRODUCTS REP HYDRNT STEM 500S 12 in. (M-123-0095)
- INSTANT POWER Toilet Tank Clnr1Lb Ipwr (1806)
- APOLLO VALVES Safety Relief Valve, 1-1/2In, 50psi, Bronze (1060710)
- APOLLO VALVES Safety Relief Valve, 1-1/2In, 75psi, Bronze (1060715)
- APOLLO VALVES Safety Relief Valve, 1-1/2 In, 100 psi (1060720)
- APOLLO VALVES Safety Relief Valve, 2 In, 30 psi, Bronze (1060805)
- APOLLO VALVES T and P Relief Valve, FNPT, 1-1/2 In Inlet (18C5424150)
- APOLLO VALVES Relief Valve (1061810)
- DAYTON Relief Valve, 22 GPM, 3/4 NPT x 3/4 NPT (4KHA3)
- Apollo Valves Valves