Shop All Backflow Preventers
Apollo Valves
Reduced Pressure Zone Backflow Preventer
Mfr # 4A206A2F
Zoro # G909534603
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze C84400
- Temp. Range 33 Degrees F to 180 Degrees F
- Width 5 1/8 in
- Max. Temp. 180 Degrees F
- Length 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 4A206A2F
- Zoro # G909534603
- UPC # 670750109553
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 5 1/8 in |
Length | 17 1/2 in |
Size | 1 1/4 in |
Details
Body Material | Bronze C84400 |
Temp. Range | 33 Degrees F to 180 Degrees F |
Max. Temp. | 180 Degrees F |
Compliance | ASSE 1013, AWWA C511, CSA B64.4, Federal Public Law 111-380, UL, ULC |
Max. Pressure | 175 psi |
Connection | NPS |
Standards | ASSE 1013, AWWA C511, CSA B64.4, Federal Public Law 111-380, UL, ULC |
Description
Principle Backflow Assembly 1-1/4 In., Size 1 1/4 in, Connection NPS, Body Material Bronze C84400, Temp. Range 33 Degrees F to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 5 1/8 in, Length 17 1/2 in, Height 9 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1-1/2" Sweat Low Lead Bronze Spring Check Valve (UP1509 1 1/2)
- DELTA Delta Zura Triangular Towel Holder (77446-BL)
- ALFI BRAND 26" Solid Wooden Slated Sgl Person Sitting Bench (AB4401)
- K-FLEX USA 1-5/8" x 43/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100158)
- APOLLO VALVES Double Check Valve Assembly, Size 1 In. (4ALF105A2F)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4A207A2F)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4A204A2F)
- APOLLO VALVES Double Check Valve Assembly, Size 1/2 In. (4ALF103A2F)
- APOLLO VALVES Backflow, NPT x NPT, 3/4in, Forged Brass (4A4A44AM)
- APOLLO VALVES Double Check Backflow Preventer, 2 in (4A108A2F)
- ZURN Wxtp-75V - Thermal Expansion Tank (WXTP-75V)
- Apollo Valves Valves