Shop All Backflow Preventers
Apollo Valves
Reduced Pressure Zone Backflow Preventer
Mfr # 4A205A2F
Zoro # G310436220
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze C84400
- Temp. Range 33 Degrees F to 180 Degrees F
- Width 3 1/4 in
- Connection NPS
- Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 4A205A2F
- Zoro # G310436220
- UPC # 670750109522
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 3 1/4 in |
Size | 1 in |
Height | 8 in |
Length | 14 5/8 in |
Details
Item | Principle Backflow Assembly 1" |
Body Material | Bronze C84400 |
Temp. Range | 33 Degrees F to 180 Degrees F |
Connection | NPS |
Standards | ASSE 1013, AWWA C511, CSA B64.4, Federal Public Law 111-380, UL, ULC |
Max. Temp. | 180 Degrees F |
Max. Pressure | 175 psi |
Features | 5 Year Warranty, Corrosion Resistant, Internal Sensing Passage, Lead-Free, Low Head Pressure Loss, Maximum Protection against Back-Pressure/Back-Siphonage, Modular Captured Spring Relief Valve, Modular Check Valve Cartridges with Easily Replaced Parts, Reversible/Removable Chloramine-Resistant Silicone Seats, Standard with Full Port Ball Valves with Stainless Steel Handles, Threaded Testcock Protectors, Top Mounted Test Cocks |
Compliance | ASSE 1013, AWWA C511, CSA B64.4, Federal Public Law 111-380, UL, ULC |
Description
Principle Backflow Assembly 1 In., Size 1 in, Connection NPS, Body Material Bronze C84400, Temp. Range 33 Degrees F to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 3 1/4 in, Length 14 5/8 in, Height 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 1/4 X 6 Inch Brass Nipple (5320073)
- 3M AQUA-PURE Quick Connect Filter, 16 gpm, 5 Micron, 2-1/2" O.D., 19 1/2 in H (5620405)
- PRIME-LINE 1/2 in. x 1-5/16 in., Stainless Steel with Plastic Tip, Shower Door Single Pack (M 6014)
- AMERICAN STANDARD R3406A-1On T/Colony B-S- (M907522-0020A)
- APOLLO VALVES Dual Check Backflow Preventer, 3/8 in (4C10202A)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4A204A2F)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF207T2F)
- APOLLO VALVES Double Check Backflow Preventer, 3/4 in (4A104A2F)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF203A2F)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF205A2F)
- LEGEND VALVE 1/2" S-459 BACKFLOW PRVENTER (115-117)
- Apollo Valves Backflow Preventers