Shop All Backflow Preventers
Apollo Valves
Reduced Pressure Zone Backflow Preventer
Mfr # 4A203A2F
Zoro # G009944180
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze C84400
- Temp. Range 33 Degrees F to 180 Degrees F
- Width 2 7/8 in
- Height 7 1/8 in
- Compliance ASSE 1013, AWWA C511, CSA B64.4, Federal Public Law 111-380, UL, ULC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 4A203A2F
- Zoro # G009944180
- UPC # 670750109447
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 2 7/8 in |
Height | 7 1/8 in |
Size | 1/2 in |
Length | 10 7/8 in |
Details
Item | Principle Backflow Assembly 1/2" |
Body Material | Bronze C84400 |
Temp. Range | 33 Degrees F to 180 Degrees F |
Compliance | ASSE 1013, AWWA C511, CSA B64.4, Federal Public Law 111-380, UL, ULC |
Max. Pressure | 175 psi |
Features | 5 Year Warranty, Corrosion Resistant, Internal Sensing Passage, Lead-Free, Low Head Pressure Loss, Maximum Protection against Back-Pressure/Back-Siphonage, Modular Captured Spring Relief Valve, Modular Check Valve Cartridges with Easily Replaced Parts, Reversible/Removable Chloramine-Resistant Silicone Seats, Standard with Full Port Ball Valves with Stainless Steel Handles, Threaded Testcock Protectors, Top Mounted Test Cocks |
Standards | ASSE 1013, AWWA C511, CSA B64.4, Federal Public Law 111-380, UL, ULC |
Max. Temp. | 180 Degrees F |
Connection | NPS |
Description
Principle Backflow Assembly 1/2 In., Size 1/2 in, Connection NPS, Body Material Bronze C84400, Temp. Range 33 Degrees F to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 2 7/8 in, Length 10 7/8 in, Height 7 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 5 PK PTC Speed/Flow Control, 1/4" OD, PK5 (2212-1)
- UNITHERM Ceramic Fiber Insulation, 8 cu. ft./lb. 1" Wall (CF8-1-24X60in)
- JONES STEPHENS P-Trap, PVC, 1-1/4" (P37001)
- FIAT PRODUCTS Gra-07 Assembly Vac Brkr Disc Assy (GRA07000)
- APOLLO VALVES Double Check Valve Assembly, Size 1/2 In. (4ALF103A2F)
- APOLLO VALVES Backflow, NPT x NPT, 3/4in, Forged Brass (4A4A44AM)
- APOLLO VALVES Double Check Backflow Preventer, 3/4 in (4A104A2F)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF205A2F)
- APOLLO VALVES Backflow Valve, Forged Brass, 1/2" Size (4ALF4A33AM)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF203A2F)
- APOLLO VALVES Double Check Backflow Preventer, 1 in (4A105A2F)
- Apollo Valves Valves