Shop All Vacuum Breakers
Apollo Valves
Pressure Vacuum Breaker, 3/4 in
Mfr # 4A504A2F
Zoro # G909977547
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Material of Construction Bronze
- Size 3/4 in
- Max. Pressure 150 psi
- Compliance ASSE 1020-2004e1, CSA B.64.1.2, IAPMO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 4A504A2F
- Zoro # G909977547
- UPC # 670750108686
- Country of Origin China
- Category Vacuum Breakers
Dimensions
Size | 3/4 in |
Height | 7 5/8 in |
Details
Item | Pressure Vaccum Breaker 3/4 in |
Connection Type | FNPT |
Material of Construction | Bronze |
Max. Pressure | 150 psi |
Compliance | ASSE 1020-2004e1, CSA B.64.1.2, IAPMO |
Temp. Range | 33 Degrees F to 140 Degrees F |
Standards | ASSE 1020-2004e1, CSA B.64.1.2, IAPMO |
Description
Pressure Vaccum Breaker 3/4 in, Size 3/4 in, Connection Type FNPT, Material of Construction Bronze, Max. Pressure 150 psi, Temp. Range 33 Degrees F to 140 Degrees F, Height 7 5/8 in, Standards ASSE 1020-2004e1, CSA B.64.1.2, IAPMO, Compliance ASSE 1020-2004e1, CSA B.64.1.2, IAPMO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 4" Pipe Dia., PVC, Floor Sink, Floor Sink (S59004)
- EPC Elbow Copper 90 Deg Cxc 1/2 (82503)
- DIXON K-Series FNPT, 3/8", Plug 3/8", ST (K3F3)
- WATTS Double Check Valve Assembly, 3/4 in. Size (3/4 LF007M3-QT-PRESS)
- APOLLO VALVES Vacuum Breaker, 1/4In, FNPT, Bronze, 125 psi (3810101)
- APOLLO VALVES Vacuum Breaker, 3/8In, FNPT, Bronze, 125 psi (3810201)
- APOLLO VALVES Vacuum Breaker, 1-1/2 In., FNPT, Bronze (3810701)
- APOLLO VALVES Vacuum Breaker, 2 In, FNPT, 125 psi, 125 psi (38LF10801)
- APOLLO VALVES Vacuum Breaker, Bronze, 1-1/4" W (38LF314AS)
- APOLLO VALVES Vacuum Breaker, 2 In., FNPT, Bronze, 125 psi (3810801)
- APOLLO VALVES Vacuum Breaker, 3/8 In., FNPT, 125 psi (38LF10201)
- Apollo Valves Valves