Shop All Relief Valves
Apollo Valves
POP Safety Valve, 3/4In, 350 psi, Bronze
Mfr # 523DDDKMAA0350
Zoro # G2625314
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 3/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 523DDDKMAA0350
- Zoro # G2625314
- UPC # 670750107726
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Overall Height | 7 1/2 in |
Details
Body Material | Bronze |
Item | POP Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Factory Set Pressure | 350 psi |
Standards | ASME Section VIII UV, CSA CRN, NB |
Temp. Range | -320 Degrees to 422 Degrees F |
Test Lever | Yes |
Spring Material | Stainless Steel |
Seat Material | Metal |
Disc Material | 316 Stainless Steel |
Pressure Range | 15 to 1200 psi |
Application | Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc |
Description
POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 350 psi, Pressure Range 15 to 1200 psi, Disc Material 316 Stainless Steel, Overall Height 7 1/2 in, Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 422 Degrees F, Test Lever Yes, Standards ASME Section VIII UV, CSA CRN, NB
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Diverter Tub Spout, Pull Down, Chrome (RP17453)
- THRIFCO PLUMBING A-15-A MOLDED DISC 3301111 (4500137)
- ZORO SELECT 1-1/4" MNPT x 2 ft. TBE Red Brass Pipe Sch 40 (466-240)
- APG 6" Aluminum Part F (3U60FAL)
- APOLLO VALVES Safety Relief Valve, 2 In, 50 psi, Bronze (1060810)
- APOLLO VALVES Safety Relief Valve, 2 In, 150 psi, Bronze (1060834)
- APOLLO VALVES POP Safety Valve, 1/2 x 3/4 In, 350 psi (523DCDKMAA0350)
- APOLLO VALVES POP Safety Valve, 1/2 x 3/4 In, 150 psi (511DCDKMAA0150)
- APOLLO VALVES Safety Relief Valve, 1-1/4 In, 100 psi (1060620)
- APOLLO VALVES Adjustable Relief Valve, 1/2 In, 250 psi, Overall Height: 4-1/8" (1650102)
- ANDERSON GREENWOOD 1-1/2IN X 3IN 298GPM STEEL FLANGED 165PSI RELIEF VALVE (2H3 JLT-JDS-E-35 B)
- Apollo Valves Valves