Shop All PEX Tubing
Apollo
Valves PEXA Pipe Tubing, 1 in, Opaque, 5 ft L
Mfr # EPPW51
Zoro # G107711288
product price: $17.59
/ea
Sold in multiples of 5 for $87.95
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo
- MFR # EPPW51
- Zoro # G107711288
- UPC # 670750843273
- Country of Origin China
- Category PEX Tubing
Description
PEXA tubing is crosslinked, highdensity polyethylene All Apollo Expansion PEX is opaque in color and ensures easy identification of hot, cold and main water lines through different colored print lines Apollo Expansion PEX pipe is produced using the highpressure peroxide method for crosslinked polyethylene PEXa in accordance with ASTM F876, F877, CSA B1375 and PPI TR3 and is certified to NSF 1461 standards Apollo Expansion PEX pipe also meets the requirements of ASTM F2023 for chlorine resistance Apollo Expansion PEX pipe is manufactured using a quality management system which has been certified to the latest version of ISO 9001 Use of Apollo Expansion PEX pipe in heating systems requires corrosion protection andor isolation by using a heat exchanger or nonferrous components throughout the system
Restrictions
- WARNING: This product can expose you to chemicals including Tetrabromobisphenol A, which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal 152-1.28 2-10 3/4 Ldim Ess (3451648)
- ZORO SELECT 1" x 3/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P518)
- ZORO SELECT O-Ring Kit, Plastic Material (36131)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVR2)
- APOLLO PIPE PLYTL BLU 1/2in. X100ft (EPPB10012S)
- APOLLO Apollo APPB10034 Cross-Linked PEX-B Pipe, 3/4 in, 100 ft L, Blue (APPB10034)
- APOLLO Apollo APPR30034 Cross-Linked PEX-B Pipe, 3/4 in, 300 ft L, Red (APPR30034)
- APOLLO PIPE PLYTL RED 3/4in. X100ft (EPPR10034S)
- APOLLO PIPE PLYTL BLU 1/2in. X300ft (EPPB30012S)
- APOLLO Apollo APPR10034 Cross-Linked PEX-B Pipe, 3/4 in, 100 ft L, Red (APPR10034)
- ZORO SELECT PEX Tubing, White, 1/2 in, 100 ft, 100 psi (Q3PC100X)
- Apollo PEX Tubing