Shop All Ball Valves
Apollo Valves
Manual 2-Way Ball Valve, Press, Bronze
Mfr # 77WLF14601A
Zoro # G1943318
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Body Material Brass, Bronze
- Body Style 2-Way
- Tube Size 1 1/4"
- Overall Length 4.80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 77WLF14601A
- Zoro # G1943318
- UPC # 191988086541
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Tube Size | 1 1/4" |
Overall Length | 4.80 in |
Handle Length | 4.63 in |
Nominal Valve Size | 1 1/4 in |
Connection Size - Side 2 | 1 1/4 in |
Connection Size - Side 1 | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 15 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM 12" x 24" Fiberglass Cloth Flange and Valve Insulation (IC2412)
- NIBCO 1-1/4" x 1-1/4" x 3/4" NOM C Copper Reducing Tee (611 11/4X11/4X3/4)
- HAM-LET 1/2" Compression x FNPT SS Female Connector (766L SS 1/2 X 1/2)
- ELKAY Sink, SS, 23.5x18.25x4-7/8", Undr (ELUHAD211550PD)
- APOLLO VALVES 1/2" Sweat Brass Ball Valve Inline (94A20301)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7150701)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (82LF14701)
- APOLLO VALVES 2" Sweat Bronze Ball Valve Inline (70LF24801)
- APOLLO VALVES 1" Socket Carbon Steel Ball Valve Inline (83B24501)
- APOLLO VALVES 2" FNPT Bronze Ball Valve 2-Way (77CLF10801A)
- ZORO SELECT 3" Sweat Brass Ball Valve Inline (01728156Q)
- Apollo Valves Ball Valves