Shop All Ball Valves
Apollo Valves
Manual 2-Way Ball Valve, NPT, Steel
Mfr # 7210827A
Zoro # G311934886
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Standards AIS, BAA, BABA
- Color - Valve Handle Yellow
- Maximum Pressure - Operating 3,000 psi
- Connection Size - Side 2 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 7210827A
- Zoro # G311934886
- UPC # 670750738166
- Country of Origin United States
- Category Ball Valves
Dimensions
Connection Size - Side 2 | 2 in |
Nominal Valve Size | 2 in |
Overall Length | 7.06 in |
Connection Size - Side 1 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material Steel, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 3,000 psi, Maximum Pressure - Steam 150 psig, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29 in Hg, Ball Material Carbon Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Elbow, 90 deg., Low Lead Brass, 2" Tube (QQE88GX)
- ZORO SELECT 1-1/2" MNPT x 3" TBE CPVC Pipe Nipple Sch 80 (9861-215)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2500-06-06-SS)
- SMITH-COOPER 1" Brass Inline Check Valve (4347003740)
- APOLLO VALVES 1" Socket Carbon Steel Ball Valve Inline (83B24501)
- APOLLO VALVES 3/4" FNPT x MNPT Bronze Ball Valve Inline (7080401)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve Inline (8220401)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (70LF14401)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (70LF-101-01)
- APOLLO VALVES 2" Press Brass Ball Valve Inline (77VLF10801)
- ZORO SELECT 1" FNPT Chrome Brass Ball Valve Inline (107-825-CL)
- Apollo Valves Ball Valves