Shop All Ball Valves
Apollo Valves
Manual 2-Way Ball Valve, NPT, Brass
Mfr # 94MBV02
Zoro # G610981758
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Stem Material Brass
- Stem Type Blowout Resistant
- Seal Material FKM
- Seat Material TFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 94MBV02
- Zoro # G610981758
- UPC # 670750241154
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Overall Length | 1.95 in |
Ball Opening Size | 0.54 in |
Handle Height | 1.13 in |
Connection Size - Side 2 | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Handle Length | 1.69 in |
Nominal Valve Size | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Forged Brass, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit For 8344 (302711-MO)
- KOHLER Strainer Cup Assy (1217618-0)
- GF PIPING SYSTEMS 2" Socket PVC Ball Valve Inline True Union (161546347)
- ZORO SELECT Poly Tube, 4 mm Inside Dia. (PE06M-NA-50)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline Single Union (7030701)
- APOLLO VALVES 1" FNPT Bronze Ball Valve 2-Way (77CLF10501A)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve 2-Way (77C10301A)
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Bronze (77WLF10401A)
- APOLLO VALVES 1/4" FNPT Stainless Steel Ball Valve Inline (7610127A)
- APOLLO VALVES 3/8" Sweat Bronze Ball Valve 2-Way (77C20201A)
- DYNAQUIP CONTROLS 1/4" FNPT Carbon Steel Ball Valve Inline (VAE2.A0 1/4)
- Apollo Valves Ball Valves