Shop All Ball Valves
Apollo Valves
Manual 2-Way Ball Valve, NPT, Brass
Mfr # 77FLF10101
Zoro # G110871634
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4 in
- Body Material Brass
- Body Style Inline
- Compliance ARRA, CSA Certified B356, FM Approved, NSF, UL Listed
- Port Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 77FLF10101
- Zoro # G110871634
- UPC # 670750208898
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4 in |
Overall Length | 1.62 in |
Connection Size - Side 1 | 1/4 in |
Nominal Valve Size | 1/4 in |
Handle Length | 2.85 in |
Ball Opening Size | 0.54 in |
Handle Height | 1.61 in |
Connection Size - Side 2 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS TTTF10 - 10 Piece Tube Flaring Tool Set (TTTF10)
- ZORO SELECT PVC Flange, Spigot, 3/4 in Pipe Size (856-007)
- ZSI 2 Hole Cushioned Clamp, Tube S 2 1/8 In (034M040)
- DIXON 3 in B5116 SILICONE REPAIR KIT SEE ORDER (B5116-RKS300)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (70LF10527)
- APOLLO VALVES 1-1/2" FNPT Stainless Steel Ball Valve Inline (7650701)
- APOLLO VALVES 3/4" Sweat Brass Ball Valve Inline (94A20401)
- APOLLO VALVES 1-1/2" SAE Bronze Ball Valve Inline (7790701)
- APOLLO VALVES 3/4" FNPT Bronze Gas Ball Valve Inline (8010401)
- APOLLO VALVES 1/2" Sweat Brass Ball Valve Inline (94ALF-203-01A)
- APOLLO VALVES 1/2" Sweat Bronze Ball Valve Inline (70LF24301)
- Apollo Valves Valves