Shop All Valve Parts
Apollo Valves
KIT, THERMASEAL, 1/2"-1", YEL
Mfr # 78233101
Zoro # G310063068
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 70 SER, T-HDL
- Overall Width 6 1/2 in
- Overall Height 5 5/8 in
- Includes Nut, T-Handle, Washer
- Compatible with Series 77F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 78233101
- Zoro # G310063068
- UPC # 670750964848
- Country of Origin United States
- Category Valve Parts
Dimensions
Overall Width | 6 1/2 in |
Overall Height | 5 5/8 in |
Length | 9 5/8 in |
Details
Item | T-Handle Kit |
For Use With Mfr. Model Number | 70 SER, T-HDL |
Includes | Nut, T-Handle, Washer |
Compatible with Series | 77F |
Product Type | T-Handle Kit |
Valve Type | Ball Valves |
Compatible with Brand | Apollo |
Compatible with Manufacturer Model Number | 70 SER, T-HDL |
Material | Steel |
Operating Temperature - Minimum | 0 Degrees F |
Operating Temperature - Maximum | 400 Degrees F |
For Use with Mfr. Model Number | 70 SER, T-HDL |
Compatible Manufacturer Part Number | 70 SER, T-HDL |
Description
T-Handle Kit, Product Type T-Handle Kit, Material Steel, Compatible with Series 77F, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 0 Degrees F, Includes Nut, T-Handle, Washer, Compatible with Manufacturer Model Number 70 SER, T-HDL, Compatible with Grainger Part Number Not Applicable, Compatible with Brand Apollo, Length 9 5/8 in, Overall Height 5 5/8 in, Overall Width 6 1/2 in, Valve Type Ball Valves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EF8210G037)
- LEGEND VALVE 3/4" T-531HP HEAVY HOSE BIBB (107-264)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB3631PLSO)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 6 in x 6 in x 2 in Pipe Size (401528)
- APOLLO VALVES Stem Extension Kit, 1 1/2 In, 2 In Valve (7830001)
- APOLLO VALVES Stem Extension Kit, 3/4 In And 1 In Valve (7829901)
- APOLLO VALVES Stem Extension Kit, 1/4 In, 1/2 In Valve (7829801)
- ACORN CONTROLS Rebuild Kit (7800-500-001)
- NAUGATUCK Float Ball, Round, Copper, 10 In (GRC1020RE)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL200)
- CARLIN Svc10Ffs Instant Opening Normall (SVC10FFS)
- Apollo Valves Valves