Shop All Valve Accessories
Apollo Valves
KIT, TEE HANDLE, 1", 94ALF SER
Mfr # W35031TLF
Zoro # G110997839
product price: $0.81
/ea
$0.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 1/2 in
- Includes T-Handle
- Standards CSA, FM, NSF, UL Listed
- Overall Height 5 5/8 in
- Valve Type Ball Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # W35031TLF
- Zoro # G110997839
- UPC # 191988098049
- Country of Origin Switzerland
- Category Valve Accessories
Dimensions
Length | 9 1/2 in |
Overall Height | 5 5/8 in |
Overall Width | 6 1/2 in |
Details
Item | T-Handle Kit |
Includes | T-Handle |
Standards | CSA, FM, NSF, UL Listed |
Valve Type | Ball Valves |
Compatible with Brand | Apollo |
Product Type | T-Handle Kit |
Material | Steel |
Operating Temperature - Maximum | 400 Degrees F |
Compatible with Series | 94A |
Operating Temperature - Minimum | 0 Degrees F |
Compatible with Manufacturer Model Number | 94A |
For Use with Mfr. Model Number | 94A |
For Use With Mfr. Model Number | 94A |
Compatible Manufacturer Part Number | 94A |
Description
T-Handle Kit, Product Type T-Handle Kit, Material Steel, Compatible with Series 94A, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 0 Degrees F, Includes T-Handle, Compatible with Manufacturer Model Number 94A, Compatible with Grainger Part Number Not Applicable, Standards CSA, FM, NSF, UL Listed, Compatible with Brand Apollo, Length 9 1/2 in, Overall Height 5 5/8 in, Overall Width 6 1/2 in, Valve Type Ball Valves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Butt Weld 304L SS Tee Sch 10 (4381011670)
- BONOMI 3" Double Door Check Valve (NC150E-3)
- HAM-LET 3/4" Compression 316 SS Union Elbow (765L SS 3/4)
- THRIFCO PLUMBING 3/4 Brass Plug (9318093)
- APOLLO VALVES Test Cock, 1/8x1/4 In, MNPTxFNPT (78LF29001)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217302)
- APOLLO VALVES Air Gap Drain Kit, NPT, ABS Plastic (AGD4A112)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217502)
- APOLLO VALVES Stem Extension, For 94ALF-107-01A, 1-1/2In (78217601)
- APOLLO VALVES Air Gap Drain Kit, 2 In, NPT, ABS Plastic (AGD4A2)
- LEGEND VALVE 1/2" 603 THREADED ADAPTORS (201-223)
- Apollo Valves Valves