Shop All Valve Accessories
Apollo Valves
KIT, LTCH LCK HNDL W/NUT, YLW
Mfr # 78217802
Zoro # G310981768
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA, FM, UL Listed
- Includes Latch, Lock Handle, Nut
- Operating Temperature - Maximum 400 Degrees F
- Compatible with Series 94A
- Compatible with Brand Apollo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 78217802
- Zoro # G310981768
- UPC # 670750435218
- Country of Origin Switzerland
- Category Valve Accessories
Details
Item | Valve Accessory |
Standards | CSA, FM, UL Listed |
Includes | Latch, Lock Handle, Nut |
Operating Temperature - Maximum | 400 Degrees F |
Compatible with Series | 94A |
Compatible with Brand | Apollo |
Valve Type | Ball Valves |
Product Type | Locking Lever Kit |
Material | Steel |
Operating Temperature - Minimum | 0 Degrees F |
Compatible with Manufacturer Model Number | 94A |
For Use with Mfr. Model Number | 94A |
For Use With Mfr. Model Number | 94A |
Compatible Manufacturer Part Number | 94A |
Description
Valve Accessory, Product Type Locking Lever Kit, Material Steel, Compatible with Series 94A, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 0 Degrees F, Includes Latch, Lock Handle, Nut, Compatible Manufacturer Part Number 94A, Compatible Grainger Part Number Not Applicable, Standards CSA, FM, UL Listed, Compatible with Brand Apollo, Valve Type Ball Valves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Reusable Spin Down Sediment Water Filter 100 Micron (WSP100ARB)
- KOHLER Piston Assembly, 4"x2-13/16"x1-5/8" Size (K-1157032)
- SPEAKMAN Wall, Commercial Shower Combination, Polished Chrome, Wall (VS-2054)
- SLOAN Sloan 186-1 Dfb Ess Flush Valve (3772683)
- APOLLO VALVES Test Cock, 1/8x1/4 In, MNPTxFNPT (78LF29001)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217702)
- APOLLO VALVES Air Gap Drain Kit, 2 In, NPT, ABS Plastic (AGD4A2)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, WHT (78217203)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217602)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217902)
- MIDWEST INSTRUMENT In-Line Filters for Backflow Kit Hose (98008)
- Apollo Valves Valve Accessories