Shop All Valve Accessories
Apollo Valves
KIT, LTCH LCK HNDL W/NUT, YLW
Mfr # 78217502
Zoro # G010981785
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch, Lock Handle, Nut
- Standards CSA, FM, UL Listed
- Compatible with Series 94A
- Compatible with Brand Apollo
- Compatible with Manufacturer Model Number 94A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 78217502
- Zoro # G010981785
- UPC # 191988108205
- Country of Origin Switzerland
- Category Valve Accessories
Details
Item | Valve Accessory |
Includes | Latch, Lock Handle, Nut |
Standards | CSA, FM, UL Listed |
Compatible with Series | 94A |
Compatible with Brand | Apollo |
Compatible with Manufacturer Model Number | 94A |
Valve Type | Ball Valves |
Operating Temperature - Minimum | 0 Degrees F |
Material | Steel |
Product Type | Locking Lever Kit |
Operating Temperature - Maximum | 400 Degrees F |
For Use with Mfr. Model Number | 94A |
For Use With Mfr. Model Number | 94A |
Compatible Manufacturer Part Number | 94A |
Description
Valve Accessory, Product Type Locking Lever Kit, Material Steel, Compatible with Series 94A, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 0 Degrees F, Includes Latch, Lock Handle, Nut, Compatible with Manufacturer Model Number 94A, Compatible with Grainger Part Number Not Applicable, Standards CSA, FM, UL Listed, Compatible with Brand Apollo, Valve Type Ball Valves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" FNPT 316 SS Tee (4-4-4 FT-SS)
- LEGEND VALVE 1/4" BLACK CAP (350-481C)
- DIXON Wedge Disc Gate Valve, 2.5"FNPTx2.5"MNST (WDGV250F)
- ZORO SELECT Reducing Wye, 4 In x 3 In Hub (1WHW4)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, WHT (78217203)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217602)
- APOLLO VALVES Test Cock, 1/8x1/4 In, MNPTxFNPT (78LF29001)
- APOLLO VALVES Air Gap Drain Kit, 1/2 to1 In, ABS Plastic (AGD4A1)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217702)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217802)
- GLI POOL PRODUCTS Gli Pool Products 272535 Multiport Valve Compression Spring (272535)
- Apollo Valves Valve Accessories