Shop All Valve Accessories
Apollo Valves
KIT, LTCH LCK HNDL W/NUT, YLW
Mfr # 78217302
Zoro # G410981750
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch, Lock Handle, Nut
- Standards CSA, FM, UL Listed
- Compatible with Manufacturer Model Number 94A
- Valve Type Ball Valves
- Operating Temperature - Minimum 0 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 78217302
- Zoro # G410981750
- UPC # 191988108182
- Country of Origin Switzerland
- Category Valve Accessories
Details
Item | Valve Accessory |
Includes | Latch, Lock Handle, Nut |
Standards | CSA, FM, UL Listed |
Compatible with Manufacturer Model Number | 94A |
Valve Type | Ball Valves |
Operating Temperature - Minimum | 0 Degrees F |
Product Type | Locking Lever Kit |
Compatible with Series | 94A |
Operating Temperature - Maximum | 400 Degrees F |
Material | Steel |
Compatible with Brand | Apollo |
For Use with Mfr. Model Number | 94A |
For Use With Mfr. Model Number | 94A |
Compatible Manufacturer Part Number | 94A |
Description
Valve Accessory, Product Type Locking Lever Kit, Material Steel, Compatible with Series 94A, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 0 Degrees F, Includes Latch, Lock Handle, Nut, Compatible Manufacturer Part Number 94A, Compatible with Grainger Part Number Not Applicable, Standards CSA, FM, UL Listed, Compatible with Brand Apollo, Valve Type Ball Valves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA Single Handle Kitchen Pull-Down Faucet-Touchless Sensor Spray Head 1.5 GPM in Chrome (OP-420092)
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822042)
- PFISTER Tub Spt W/O Wrnch 6.5In Lg89 Wr Tb (920-186Y)
- ZURN Shank Filter, 2-1/8", Stainless Steel (G68020)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, WHT (78217203)
- APOLLO VALVES Air Gap Drain Kit, 2 In, NPT, ABS Plastic (AGD4A2)
- APOLLO VALVES Stem Extension, For 94ALF-106-01A, 2-1/2In (78217501)
- APOLLO VALVES Stem Extension, For 94ALF-107-01A, 1-1/2In (78217601)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217702)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217402)
- ARROWHEAD BRASS 255BCLD 5 Fip x 75 Hose Cn Oval Handle (5781752)
- Apollo Valves Valve Accessories