Shop All Globe Valves
Apollo Valves
Globe Valve, 3/8 In., FNPT, 316 SS
Mfr # 60B70201
Zoro # G4400426
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type - Valves FNPT x FNPT
- Pipe Size - Valves 3/8"
- Shape - Globe Valves Tee
- Body Material - Valves 316 Stainless Steel
- Valve Stem Design Rising
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 60B70201
- Zoro # G4400426
- UPC # 670750601347
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size - Valves | 3/8" |
Inlet to Outlet Length - Valves | 2 1/4 in |
Details
Item - Globe Valves | Globe Valve |
Connection Type - Valves | FNPT x FNPT |
Shape - Globe Valves | Tee |
Body Material - Valves | 316 Stainless Steel |
Item | Globe Valve |
Valve Stem Design | Rising |
Valve Handle Design | Cross |
Max. Fluid Temp. - Valves | 100 Degrees F |
Bonnet Style | Hub |
Stem Material | Stainless Steel |
Max. Air Temp. | -50 Degrees to 550 Degrees F |
Compliance | NACE MR0175(ED 2000)&MR0103(2012) |
Top of Handle to Inlet Center - Valves | 3 13/32 in |
Standards | MSS SP-99 & SP-105, NACE MR0175(ED 2000)&MR0103(2012) |
Max. Steam Pressure - Valves | Not Rated |
Handle Material | Malleable Iron |
Wedge Material | 316 Stainless Steel |
Seal Material | PTFE |
Max. Fluid Pressure - Valves | 10,000 psi |
Max. Air Pressure | 10,000 psig @ 100 Degrees F |
Valve Structure | Tee |
Shape | Tee |
Description
Globe Valve, Pipe Size - Valves 3/8 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves 316 Stainless Steel, Media - Valves Air, Fluid, Gas, Valve Stem Design Rising, Valve Handle Design Cross, Max. Fluid Temp. - Valves 100 Degrees F, Max. Air Pressure 10,000 psig @ 100 Degrees F, Max. Fluid Pressure - Valves 10,000 psi, Max. Steam Pressure - Valves Not Rated, Inlet to Outlet Length - Valves 2 1/4 in, Top of Handle to Inlet Center - Valves 3 13/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1 gpf, Single Flush, Urinal Flush Valve Retrofit Kit (EBV1006A)
- SLOAN Cover Ebv145A Inner Cover Solenoid Sub-Assembly (3325456)
- LEGEND VALVE 1-1/2" BRONZE FLARE NUT (313-507)
- DIXON 1/4 in REGULATOR W/OUT GAUGE (R374-02C)
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, 100 Deg F (60B10324)
- APOLLO VALVES Globe Valve, 1 In., FNPT, 316 SS (60A70524)
- APOLLO VALVES Globe Valve, 3/4 In., FNPT, Carbon Steel (60B10424)
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, 316 SS (60A70301)
- APOLLO VALVES Globe Valve, 3/8 In., FNPT, 316 SS (60A70201)
- APOLLO VALVES Globe Valve, 1 In., FNPT, Carbon Steel (60B10524)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 2 In. (582 2)
- Apollo Valves Globe Valves