Shop All Globe Valves
Apollo Valves
Globe Valve, 3/8 In., FNPT, 316 SS
Mfr # 60A70224
Zoro # G5297013
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type - Valves FNPT x FNPT
- Pipe Size - Valves 3/8"
- Shape - Globe Valves Tee
- Body Material - Valves 316 Stainless Steel
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 60A70224
- Zoro # G5297013
- UPC # 670750600197
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size - Valves | 3/8" |
Inlet to Outlet Length - Valves | 2 1/4 in |
Description
Globe Valve, Pipe Size - Valves 3/8 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves 316 Stainless Steel, Media - Valves Air, Fluid, Gas, Valve Stem Design Rising, Valve Handle Design Cross, Max. Fluid Temp. - Valves 100 Degrees F, Max. Air Pressure 5000 psig @ 750 Degrees F, Max. Fluid Pressure - Valves 5,000 psi, Max. Steam Pressure - Valves Not Rated, Inlet to Outlet Length - Valves 2 1/4 in, Top of Handle to Inlet Center - Valves 3 13/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Handle Cap (EBV1017A)
- LEGEND VALVE 3/4 T5500NL FIP x FIP CURB STO (314-254NL)
- HOSE MASTER 3" Dia x 24" L 316 SS Flexible Metal Hose (GZ300FLXFL240)
- ZORO SELECT 1/2" x 4-1/2" Black Pipe Nipple Sch 80 (40407)
- APOLLO VALVES Globe Valve, 3/4 In., FNPT, Carbon Steel (60B10424)
- APOLLO VALVES Globe Valve, 1/4 In., FNPT, Brass (6090101)
- APOLLO VALVES Globe Valve, 1 In., FNPT, 316 SS (60A70524)
- APOLLO VALVES Globe Valve, 3/8 In., FNPT, 316 SS (60A70201)
- APOLLO VALVES Globe Valve, 1 In., FNPT, 316 SS (60B70501)
- APOLLO VALVES Globe Valve, 3/8 In., FNPT, 316 SS (60B70201)
- SMITH-COOPER Globe Valve, 1/2", 316, Thrd 200 (4373002060)
- Apollo Valves Valves