Shop All Globe Valves
Apollo Valves
Globe Valve, 3/4 In., FNPT, 316 SS
Mfr # 60B70401
Zoro # G4400401
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type - Valves FNPT x FNPT
- Pipe Size - Valves 3/4"
- Shape - Globe Valves Tee
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 60B70401
- Zoro # G4400401
- UPC # 670750607677
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size | 3/4" |
Pipe Size - Valves | 3/4" |
Inlet to Outlet Length - Valves | 3 3/16 in |
Inlet to Outlet Length | 3-3/16" |
Description
Globe Valve, Pipe Size - Valves 3/4 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves 316 Stainless Steel, Media - Valves Air, Fluid, Gas, Valve Stem Design Rising, Valve Handle Design Tee, Max. Fluid Temp. - Valves 100 Degrees F, Max. Air Pressure 10,000 psig @ 100 Degrees F, Max. Fluid Pressure - Valves 10,000 psi, Max. Steam Pressure - Valves Not Rated, Inlet to Outlet Length - Valves 3 3/16 in, Top of Handle to Inlet Center - Valves 4 13/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Square Post Shoe, 1-3/4 in., Cast Zamak Construction, Chrome Plated Finish Single Pack (656-6671)
- KOHLER 1.28 gpf, Polished Chrome, Single Flush, Toilet Flushometer (K-76321-CP)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1 in Pipe Size (437211)
- ELKAY Elkay Hand Wash Sink With Pedestal Stainless Steel (CHSP1716C)
- APOLLO VALVES Globe Valve, 1/4 In., FNPT, Carbon Steel (60B20124)
- APOLLO VALVES Globe Valve, 3/8 In., FNPT, 316 SS (60A70201)
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, 316 SS (60B70301)
- APOLLO VALVES Globe Valve, 1 In., FNPT, Carbon Steel (60B10524)
- APOLLO VALVES Globe Valve, 3/4 In., FNPT, 316 SS (60A70401)
- APOLLO VALVES Globe Valve, 1 In., FNPT, 316 SS (60A70501)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 3/4 In., FNPT (504 3/4)
- Apollo Valves Globe Valves