Shop All Globe Valves
Apollo Valves
Globe Valve, 1/4 In., FNPT, 316 SS
Mfr # 60A70124
Zoro # G5361115
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type - Valves FNPT x FNPT
- Pipe Size - Valves 1/4"
- Shape - Globe Valves Tee
- Body Material - Valves 316 Stainless Steel
- Valve Stem Design Rising
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 60A70124
- Zoro # G5361115
- UPC # 670750600067
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size - Valves | 1/4" |
Inlet to Outlet Length - Valves | 2 1/4 in |
Details
Item - Globe Valves | Globe Valve |
Connection Type - Valves | FNPT x FNPT |
Shape - Globe Valves | Tee |
Body Material - Valves | 316 Stainless Steel |
Valve Stem Design | Rising |
Item | Globe Valve |
Valve Handle Design | Cross |
Max. Fluid Temp. - Valves | 100 Degrees F |
Seal Material | Graphite |
Max. Air Temp. | -50 Degrees to 1000 Degrees F |
Max. Air Pressure | 5000 psig @ 750 Degrees F |
Handle Material | Malleable Iron |
Compliance | NACE MR0175(2000) & MR0103 (2012) |
Max. Fluid Pressure - Valves | 5,000 psi |
Bonnet Style | Hub |
Stem Material | Stainless Steel |
Max. Steam Pressure - Valves | Not Rated |
Standards | MSS SP-99 & SP-105, NACE MR0175(2000) & MR0103 (2012) |
Top of Handle to Inlet Center - Valves | 3 13/32 in |
Wedge Material | 316 Stainless Steel |
Valve Structure | Tee |
Shape | Tee |
Description
Globe Valve, Pipe Size - Valves 1/4 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves 316 Stainless Steel, Media - Valves Air, Fluid, Gas, Valve Stem Design Rising, Valve Handle Design Cross, Max. Fluid Temp. - Valves 100 Degrees F, Max. Air Pressure 5000 psig @ 750 Degrees F, Max. Fluid Pressure - Valves 5,000 psi, Max. Steam Pressure - Valves Not Rated, Inlet to Outlet Length - Valves 2 1/4 in, Top of Handle to Inlet Center - Valves 3 13/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Bonnet Assy Cmplt (002856-40)
- GROHE Volume Control Extension, Metal/Plastic (47996000)
- KOHLER Duostrainer(R) Sink Basket Strainer (8803-2BZ)
- WINGITS Towel Rack, 24in.Lx10in.W, Polished Chrome (WMRBS24)
- APOLLO VALVES Globe Valve, 3/4 In., FNPT, Carbon Steel (60B10424)
- APOLLO VALVES Globe Valve, 3/4 In., FNPT, 316 SS (60B70401)
- APOLLO VALVES Globe Valve, 1/4 In., FNPT, Carbon Steel (60B20124)
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, 316 SS (60B70301)
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, 100 Deg F (60B10324)
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, 100 Deg F (60B20324)
- LEGEND VALVE 1-1/2 T-421 NO LEAD GLOBE VALV (103-107NL)
- Apollo Valves Valves