Shop All Globe Valves
Apollo Valves
Globe Valve, 1/2 In., FNPT, 100 Deg F
Mfr # 60B20324
Zoro # G4400444
product price: $76.25
/ea
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type - Valves FNPT x FNPT
- Pipe Size - Valves 1/2"
- Connection Type FNPT
- Shape - Globe Valves Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 60B20324
- Zoro # G4400444
- UPC # 670750764691
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size | 1/2" |
Pipe Size - Valves | 1/2" |
Inlet to Outlet Length - Valves | 2 3/4 in |
Inlet to Outlet Length | 2-3/4" |
Description
Globe Valve, Pipe Size - Valves 1/2 in, Connection Type - Valves FNPT x FNPT, Shape Angle, Body Material - Valves Carbon Steel, Media - Valves Air, Fluid, Gas, Valve Stem Design Rising, Valve Handle Design Cross, Max. Fluid Temp. - Valves 100 Degrees F, Max. Air Pressure 10,000 psig @ 600 Degrees F, Max. Fluid Pressure - Valves 10,000 psi, Max. Steam Pressure - Valves Not Rated, Inlet to Outlet Length - Valves 2 3/4 in, Top of Handle to Inlet Center - Valves 3 13/32 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Tubing SemiClear White 18 ID x 316 OD x 100 ft Long (ZUSA-HT-7172)
- VIEGA Viega ProPress union, 1-1/2" x 1-1/2" (79145)
- ZORO SELECT 3" Close Black Pipe Nipple Sch 160 (83100)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/2", Plug, SS (N2405-08-08-SS)
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, 100 Deg F (60B10324)
- APOLLO VALVES Globe Valve, 1/4 In., FNPT, Carbon Steel (60B20124)
- APOLLO VALVES Globe Valve, 1 In., FNPT, 316 SS (60A70524)
- APOLLO VALVES Globe Valve, 3/4 In., FNPT, 316 SS (60B70401)
- APOLLO VALVES Globe Valve, 3/4 In., FNPT, Carbon Steel (60B10424)
- APOLLO VALVES Globe Valve, 3/8 In., FNPT, 316 SS (60B70201)
- B & K VALV FLOAT3/4MIPX3/4""MIP (109-814)
- Apollo Valves Globe Valves