Shop All Globe Valves
Apollo Valves
Globe Valve, 1/2 In., FNPT, 100 Deg F
Mfr # 60B10324
Zoro # G4400383
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type - Valves FNPT x FNPT
- Pipe Size - Valves 1/2"
- Shape - Globe Valves Tee
- Body Material - Valves Carbon Steel
- Valve Stem Design Rising
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 60B10324
- Zoro # G4400383
- UPC # 670750601309
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size - Valves | 1/2" |
Inlet to Outlet Length - Valves | 2 3/4 in |
Details
Item - Globe Valves | Globe Valve |
Connection Type - Valves | FNPT x FNPT |
Shape - Globe Valves | Tee |
Body Material - Valves | Carbon Steel |
Item | Globe Valve |
Valve Stem Design | Rising |
Valve Handle Design | Cross |
Max. Fluid Temp. - Valves | 100 Degrees F |
Top of Handle to Inlet Center - Valves | 3 13/32 in |
Wedge Material | 316 Stainless Steel |
Bonnet Style | Hub |
Max. Air Temp. | -50 Degrees to 1000 Degrees F |
Handle Material | Malleable Iron |
Max. Fluid Pressure - Valves | 10,000 psi |
Compliance | NACE MR0175(ED 2000)&MR0103(2012) |
Max. Air Pressure | 10,000 psig @ 600 Degrees F |
Seal Material | Graphite |
Max. Steam Pressure - Valves | Not Rated |
Standards | MSS SP-99 & SP-105, NACE MR0175(ED 2000)&MR0103(2012) |
Stem Material | Stainless Steel |
Valve Structure | Tee |
Shape | Tee |
Description
Globe Valve, Pipe Size - Valves 1/2 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Carbon Steel, Media - Valves Air, Fluid, Gas, Valve Stem Design Rising, Valve Handle Design Cross, Max. Fluid Temp. - Valves 100 Degrees F, Max. Air Pressure 10,000 psig @ 600 Degrees F, Max. Fluid Pressure - Valves 10,000 psi, Max. Steam Pressure - Valves Not Rated, Inlet to Outlet Length - Valves 2 3/4 in, Top of Handle to Inlet Center - Valves 3 13/32 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Quick Pression 1/4 Turn Stem Assembly W/Replaceable Seat (K-454-C)
- AMERICAN STANDARD Cartucho 35Mm F/Ktch Soltura Fct (M951483-0070A)
- MILWAUKEE TOOL M18 FORCE LOGIC Press Tool with ONE-KEY Kit with 1/2 in. - 2 in. CTS Jaws (2922-22)
- ZORO SELECT 3/4" Female NPT Malleable Iron Cap Class 150 (5P535)
- APOLLO VALVES Globe Valve, 1/4 In., FNPT, Carbon Steel (60B20124)
- APOLLO VALVES Globe Valve, 1/4 In., FNPT, Brass (6090101)
- APOLLO VALVES Globe Valve, 1 In., FNPT, 316 SS (60A70524)
- APOLLO VALVES Globe Valve, 1 In., FNPT, Carbon Steel (60B10524)
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, 100 Deg F (60B20324)
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, 316 SS (60B7030924)
- CHICAGO VALVES AND CONTROLS 1", Stainless Steel Class 800 Globe Valve, SW (386SW010)
- Apollo Valves Valves