Shop All Globe Valves
Apollo Valves
Globe Valve, 1 In., FNPT, Carbon Steel
Mfr # 60B10524
Zoro # G5296681
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type - Valves FNPT x FNPT
- Pipe Size - Valves 1"
- Shape - Globe Valves Tee
- Body Material - Valves Carbon Steel
- Valve Stem Design Rising
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 60B10524
- Zoro # G5296681
- UPC # 670750767050
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size - Valves | 1" |
Inlet to Outlet Length - Valves | 3 5/8 in |
Details
Item - Globe Valves | Globe Valve |
Connection Type - Valves | FNPT x FNPT |
Shape - Globe Valves | Tee |
Body Material - Valves | Carbon Steel |
Item | Globe Valve |
Valve Stem Design | Rising |
Valve Handle Design | Tee |
Max. Fluid Temp. - Valves | 100 Degrees F |
Stem Material | Stainless Steel |
Seal Material | Graphite |
Max. Air Pressure | 10,000 psig @ 600 Degrees F |
Compliance | NACE MR0175(ED 2000)&MR0103(2012) |
Standards | MSS SP-99 & SP-105, NACE MR0175(ED 2000)&MR0103(2012) |
Handle Material | Malleable Iron |
Bonnet Style | Hub |
Wedge Material | 316 Stainless Steel |
Top of Handle to Inlet Center - Valves | 4 13/32 in |
Max. Steam Pressure - Valves | Not Rated |
Max. Fluid Pressure - Valves | 10,000 psi |
Max. Air Temp. | -50 Degrees to 1000 Degrees F |
Valve Structure | Tee |
Shape | Tee |
Description
Globe Valve, Pipe Size - Valves 1 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Carbon Steel, Media - Valves Air, Fluid, Gas, Valve Stem Design Rising, Valve Handle Design Tee, Max. Fluid Temp. - Valves 100 Degrees F, Max. Air Pressure 10,000 psig @ 600 Degrees F, Max. Fluid Pressure - Valves 10,000 psi, Max. Steam Pressure - Valves Not Rated, Inlet to Outlet Length - Valves 3 5/8 in, Top of Handle to Inlet Center - Valves 4 13/32 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MBSPT x MNPT x 7/8" TBE Red Brass Pipe Nipple Sch 40 (461-001BSNP)
- KOHLER Seat Bumper Kit (55382-58)
- LEGEND VALVE 2" X 3-1/2" 304 SS NIPPLE (304-165)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.037.0087)
- APOLLO VALVES Globe Valve, 3/4 In., FNPT, 316 SS (60A70401)
- APOLLO VALVES Globe Valve, 1/4 In., FNPT, Brass (6090101)
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, 100 Deg F (60B20324)
- APOLLO VALVES Globe Valve, 1 In., FNPT, 316 SS (60A70524)
- APOLLO VALVES Globe Valve, 3/4 In., FNPT, Carbon Steel (60B10424)
- APOLLO VALVES Globe Valve, 3/4 In., FNPT, 316 SS (60B70401)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1/2 In., FNPT (504 1/2)
- Apollo Valves Valves