Shop All Globe Valves
Apollo Valves
Globe Valve, 1 In., FNPT, 316 SS
Mfr # 60A70501
Zoro # G5296977
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type - Valves FNPT x FNPT
- Pipe Size - Valves 1"
- Shape - Globe Valves Tee
- Body Material - Valves 316 Stainless Steel
- Valve Stem Design Rising
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 60A70501
- Zoro # G5296977
- UPC # 670750598685
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size - Valves | 1" |
Inlet to Outlet Length - Valves | 3 5/8 in |
Details
Item - Globe Valves | Globe Valve |
Connection Type - Valves | FNPT x FNPT |
Shape - Globe Valves | Tee |
Body Material - Valves | 316 Stainless Steel |
Item | Globe Valve |
Valve Stem Design | Rising |
Valve Handle Design | Tee |
Max. Fluid Temp. - Valves | 100 Degrees F |
Max. Steam Pressure - Valves | Not Rated |
Standards | MSS SP-99 & SP-105, NACE MR0175(2000) & MR0103 (2012) |
Bonnet Style | Hub |
Max. Fluid Pressure - Valves | 5,000 psi |
Stem Material | Stainless Steel |
Max. Air Temp. | -50 Degrees to 550 Degrees F |
Seal Material | PTFE |
Wedge Material | 316 Stainless Steel |
Handle Material | Malleable Iron |
Compliance | NACE MR0175(2000) & MR0103 (2012) |
Top of Handle to Inlet Center - Valves | 4 13/32 in |
Max. Air Pressure | 5000 psig @ 100 Degrees F |
Valve Structure | Tee |
Shape | Tee |
Description
Globe Valve, Pipe Size - Valves 1 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves 316 Stainless Steel, Media - Valves Air, Fluid, Gas, Valve Stem Design Rising, Valve Handle Design Tee, Max. Fluid Temp. - Valves 100 Degrees F, Max. Air Pressure 5000 psig @ 100 Degrees F, Max. Fluid Pressure - Valves 5,000 psi, Max. Steam Pressure - Valves Not Rated, Inlet to Outlet Length - Valves 3 5/8 in, Top of Handle to Inlet Center - Valves 4 13/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Connector Gas Css Ss 3/4Mxf 18 (CSSC21-18)
- ZORO SELECT PVC Wye and 45 Degrees Elbow, Hub, 4 in x 4 in x 2 in Pipe Size (1CNX2)
- ZSI Pipe Support, 5-1/4 in. W, Painted, 12 in.L (SB525)
- SMITH-COOPER Elbow, 45 deg, 1", 125, Brz Nl (4385002310)
- APOLLO VALVES Globe Valve, 3/4 In., FNPT, 316 SS (60B70401)
- APOLLO VALVES Globe Valve, 1/4 In., FNPT, Brass (6090101)
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, 316 SS (60B70301)
- APOLLO VALVES Globe Valve, 1/4 In., FNPT, 100 Deg F (60B70101)
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, 100 Deg F (60B20324)
- APOLLO VALVES Globe Valve, 3/4 In., FNPT, 316 SS (60A70401)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Threaded Globe Valve (3266SW005)
- Apollo Valves Globe Valves