Shop All Gate Valves
Apollo Valves
Gate Valve, 3/4 In., Low Lead Bronze
Mfr # 30LF00401PR
Zoro # G4666505
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Press
- Body Material Lead-Free Bronze
- Top of Handle to Inlet Center 5 45/64 in
- Max. Cold Working Pressure - CWP 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 30LF00401PR
- Zoro # G4666505
- UPC # 670750687488
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Pipe Size - Valves | 3/4" |
Inlet to Outlet Length | 4 19/64 in |
Overall Length | 9.5 in |
Connection Size - Side 2 | 3/4 in |
Nominal Valve Size | 3/4 in |
Handle Height | 5.71 in |
Connection Size - Side 1 | 3/4 in |
Description
Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 3/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 24, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material EPDM, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 Press
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Replacement Optiflow 'Cold' Valve, Lead Free (Handles Not Included) (BKF-CV-G)
- LEGEND VALVE 1-1/2" FNPT x PRESS P-571NL DU (301-107PNL)
- ELKAY Elkay Crosstown 16 Gg SS 32.5'x18'x10' 1-Bowl Undermount Kit (EFRU311610TC)
- HYDROMAXX 2"x10Ft White Flexible PVC Pipe (WF200010)
- APOLLO VALVES Gate Valve, 1 In., Low Lead Bronze (30LF03501PR)
- APOLLO VALVES Gate Valve, 1-1/4 In., Low Lead Bronze (30LF03601PR)
- APOLLO VALVES Gate Valve, 1/2 In., Low Lead Bronze (30LF00301PR)
- APOLLO VALVES Gate Valve, 1/2 In., Low Lead Bronze (30LF03301PR)
- APOLLO VALVES Gate Valve, 2 In., Low Lead Bronze (30LF03801PR)
- APOLLO VALVES Gate Valve, 1-1/2 In., Low Lead Bronze (30LF03701PR)
- CHICAGO VALVES AND CONTROLS 3/4", Forged Steel Class 800 Gate Valve, FNPT (284TE006)
- Apollo Valves Valves