Shop All Gate Valves
Apollo Valves
Gate Valve, 2 In., Low Lead Bronze
Mfr # 30LF03801PR
Zoro # G4679832
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Press
- Body Material Lead-Free Bronze
- Handle Type Hand Wheel
- Body Material - Valves Lead-Free Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 30LF03801PR
- Zoro # G4679832
- UPC # 670750687631
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Pipe Size - Valves | 2" |
Inlet to Outlet Length | 6 45/64 in |
Overall Length | 9.5 in |
Connection Size - Side 1 | 2 in |
Connection Size - Side 2 | 2 in |
Nominal Valve Size | 2 in |
Handle Height | 11.28 in |
Description
Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 338, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material EPDM, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 Press
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Bronze Corded Sq. Head Plug, No Lead, 3/4" (B74285LF)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300156007)
- ZORO SELECT 3/4" x 6" Black Pipe Nipple Sch 80 (40510)
- LEGEND VALVE 3/4" x 3-1/2" 316 SS NIPPLE (316-085)
- APOLLO VALVES Gate Valve, 1-1/4 In., Low Lead Bronze (30LF03601PR)
- APOLLO VALVES Gate Valve, 1-1/2 In., Low Lead Bronze (30LF03701PR)
- APOLLO VALVES Gate Valve, 1/2 In., Low Lead Bronze (30LF03301PR)
- APOLLO VALVES Gate Valve, 1 In., Low Lead Bronze (30LF03501PR)
- APOLLO VALVES Gate Valve, 1/2 In., Low Lead Bronze (30LF00301PR)
- APOLLO VALVES Gate Valve, 3/4 In., Low Lead Bronze (30LF00401PR)
- KENNEDY VALVE 12" Gate Valve 350 PSI (7000360048)
- Apollo Valves Valves