Shop All Gate Valves
Apollo Valves
Gate Valve, 2 In., Low Lead Bronze
Mfr # 30LF00801PR
Zoro # G4661456
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Press
- Body Material Lead-Free Bronze
- Handle Type Hand Wheel
- Valve Stem Type Rising
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 30LF00801PR
- Zoro # G4661456
- UPC # 670750687648
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Pipe Size - Valves | 2" |
Inlet to Outlet Length | 6 45/64 in |
Nominal Valve Size | 2 in |
Overall Length | 9.5 in |
Connection Size - Side 1 | 2 in |
Handle Height | 11.28 in |
Connection Size - Side 2 | 2 in |
Description
Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 338, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material EPDM, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 Press
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Univl Rite-Temp Pb Vlv Kit W/Stop Loose (8304-KSL-NA)
- LARSEN SUPPLY CO Flex Rubb Aerator Spray (09-2101)
- KOHLER Aerator Kit, 1.5 Gpm (1103463-CP)
- ELDON JAMES Mini Clamp, 23/32 In Min Dia, Black, PK10 (HC-H-10PK)
- APOLLO VALVES Gate Valve, 3/4 In., Low Lead Bronze (30LF00401PR)
- APOLLO VALVES Gate Valve, 1 In., Low Lead Bronze (30LF03501PR)
- APOLLO VALVES Gate Valve, 1/2 In., Low Lead Bronze (30LF03301PR)
- APOLLO VALVES Gate Valve, 2 In., Low Lead Bronze (30LF03801PR)
- APOLLO VALVES Gate Valve, 1/2 In., Low Lead Bronze (30LF00301PR)
- APOLLO VALVES Gate Valve, 1-1/4 In., Low Lead Bronze (30LF03601PR)
- ZORO SELECT Gate Valve, Class 200, 1-1/2 In, 316 SS (4VMW4)
- Apollo Valves Valves