Shop All Gate Valves
Apollo Valves
Gate Valve, 1/2 In., Low Lead Bronze
Mfr # 30LF03301PR
Zoro # G4699116
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Press
- Body Material Lead-Free Bronze
- Handle Material Malleable Iron
- Standards ARRA, MSS SP 139, NSF /ANSI 61-8 ,NSF 372
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 30LF03301PR
- Zoro # G4699116
- UPC # 670750687457
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1/2" |
Inlet to Outlet Length | 3 29/32 in |
Pipe Size - Valves | 1/2" |
Overall Length | 9.5 in |
Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Handle Height | 4.85 in |
Description
Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 12.5, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material EPDM, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 Press
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STZ Industries 1 in. FIP each X 1 in. D FIP Black Malleable Iron Coupling (310UPCO-1)
- ZORO SELECT 3/4" FNPT 304/304L SS Coupling (1500300712)
- T&S BRASS Service Sink Faucet Wall 2-1/2" Noz (B-0674-BSTR)
- ZORO SELECT Female Socket, Cast Iron 1/4 Bend (220194)
- APOLLO VALVES Gate Valve, 1-1/2 In., Low Lead Bronze (30LF03701PR)
- APOLLO VALVES Gate Valve, 1/2 In., Low Lead Bronze (30LF00301PR)
- APOLLO VALVES Gate Valve, 1-1/4 In., Low Lead Bronze (30LF03601PR)
- APOLLO VALVES Gate Valve, 1 In., Low Lead Bronze (30LF03501PR)
- APOLLO VALVES Gate Valve, 3/4 In., Low Lead Bronze (30LF00401PR)
- APOLLO VALVES Gate Valve, 2 In., Low Lead Bronze (30LF03801PR)
- MILWAUKEE VALVE Gate Valve, Class 125, 1-1/2 In. (148 1-1/2)
- Apollo Valves Gate Valves