Shop All Gas Cocks
Apollo Valves
Gas Cock, Size 3/8", FNPT, 274000 Btu
Mfr # 5110701
Zoro # G2587891
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8" x 3/8"
- Connection Type FNPT x FNPT
- Body Material Bronze
- BtuH 274,000
- Temp. Range 32 Degrees to 125 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 5110701
- Zoro # G2587891
- UPC # 670750601002
- Country of Origin United States
- Category Gas Cocks
Dimensions
Pipe Size | 3/8" x 3/8" |
Overall Length | 1-13/16" |
Details
Item | Gas Cock |
Connection Type | FNPT x FNPT |
Body Material | Bronze |
BtuH | 274,000 |
Temp. Range | 32 Degrees to 125 Degrees F |
Max. Pressure | 1/2 psig |
Standards | CSA Approved |
Handle Type | Tee |
Description
Gas Cock, Connection Type FNPT x FNPT, Pipe Size 3/8 in x 3/8 in, Overall Length 1 13/16 in, Handle Type Tee, Max. Pressure 0.5 psig, 274,000 BtuH, Body Material Bronze, Temp. Range 32 Degrees to 125 Degrees F, Standards CSA Approved
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 1-1/2 PP Trip Lever Trap Waste and Overflow (BD1517)
- VIEGA Viega ProPress adapter, 1/2" x 3/8" (79425)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure S-54 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-8291)
- TAYMOR Towel Bar, Polished Chrome, Sunglow, 24In (01-940024)
- THRIFCO PLUMBING 1/2 Inch IPS Brass Full Bore Valve (6415042)
- PRO-FLEX Valve 1/2In Fip X Fip (PFGV-F12B)
- THRIFCO PLUMBING 2 Inch CXC Brass Full Bore Valve (6415039)
- PRO-FLEX Valve 3/4In Mip X Csst Direct (PFGV-PF34MB)
- JONES STEPHENS Gas Shut-Off Valve, FP x MP, 1/4" (N01028)
- THRIFCO PLUMBING 1-1/4 Inch IPS Brass Full Bore Valve (6415045)
- Apollo Valves Gas Cocks