Shop All Gas Cocks
This Product is Discontinued
Apollo Valves
Gas Cock, Size 1-1/4", FNPT, 3250000 Btu (Discontinued)
Mfr # 5050302
Zoro # G2767186
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 1 1/4" x 1 1/4"
- Connection Type FNPT x FNPT
- Body Material Bronze
- Temp. Range 32 Degrees to 125 Degrees F
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 5050302
- Zoro # G2767186
- UPC # 670750597831
- Country of Origin United States
- Category Gas Cocks
Dimensions
Pipe Size | 1 1/4" x 1 1/4" |
Overall Length | 3 21/32 in |
Details
Item | Gas Cock |
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Temp. Range | 32 Degrees to 125 Degrees F |
Handle Type | Lever |
Standards | CSA Approved |
BtuH | 3,250,000 |
Max. Pressure | 0.5 psig |
Description
Gas Cock, Connection Type FNPT x FNPT, Pipe Size 1-1/4 in x 1-1/4 in, Overall Length 3 21/32 in, Handle Type Lever, Max. Pressure 0.5 psig, 3,250,000 BtuH, Body Material Bronze, Temp. Range 32 Degrees to 125 Degrees F, Standards CSA Approved
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.